LED Lighting Transformers

8 Found
Generation Lighting

Transformer, 60W, 1P, 120/277V-24VDC, LED Power Supply

Item #: 459660
CAT #: 98620S-12
UPC: 785652032660
Sign In or Register to view pricing and more.
Generation Lighting

Power Supply, LED, 30W, 1P, 120/277V-24VDC, Plug In, Black

Item #: 323315
CAT #: 98623S-12
UPC:
Sign In or Register to view pricing and more.
Generation Lighting

Power Supply, LED, 60W, 1P, 120/277V-24VDC, White

Item #: 317812
CAT #: 98620S-15
UPC: 785652032677
Sign In or Register to view pricing and more.
Window Candles

Window Candles Transformer, Plug-In, 15 Candles

Item #: 148526
CAT #: WC50VA
UPC:
Sign In or Register to view pricing and more.
WAC Lighting

Power Supply, LED, Dimmable, 350mA, 12W, 120VAC Input, 12VDC Output

Item #: 188267
CAT #: LED-350MA12-DIM-RB
UPC:
Sign In or Register to view pricing and more.
Kichler

Kich 10192bk96 96w Direct Wire Dimm

Item #: 465157
CAT #: 10192BK96
UPC:
Sign In or Register to view pricing and more.
Kichler

Kich 10192bk60 60w Direct Wire Dimm

Item #: 465941
CAT #: 10192BK60
UPC:
Sign In or Register to view pricing and more.
WAC Lighting

Power Supply, LED, 350mA, 9W, 120VAC Input, 12VDC Output

Item #: 161364
CAT #: LED-350MA09-RB
UPC:
Sign In or Register to view pricing and more.
Generation Lighting

Transformer, 60W, 1P, 120/277V-24VDC, LED Power Supply

60 Watt, 1-Phase, 120/277 Primary Volts - 24V DC Secondary Volts. LED Lighting Power Supply in Black Finish. HxWxD: 1-3/8"x3"x6-3/4". UL listed for Damp Locations.
Item #: 459660
CAT #: 98620S-12
UPC: 785652032660
Sign In or Register to view pricing and more.
Generation Lighting

Power Supply, LED, 30W, 1P, 120/277V-24VDC, Plug In, Black

30 Watt, 1-Phase, 120/277 Primary Volts - 24V DC Secondary Volts. LED Lighting Power Supply in Black Finish. HxWxD: 1-3/8"x3"x6-3/4". UL listed for Damp Locations.
Item #: 323315
CAT #: 98623S-12
UPC:
Sign In or Register to view pricing and more.
Generation Lighting

Power Supply, LED, 60W, 1P, 120/277V-24VDC, White

60 Watt, 1-Phase, 120/277 Primary Volts - 24V DC Secondary Volts. LED Lighting Power Supply in White Finish. HxWxD: 1-3/8"x3"x6-3/4". UL listed for Damp Locations.
Item #: 317812
CAT #: 98620S-15
UPC: 785652032677
Sign In or Register to view pricing and more.
Window Candles

Window Candles Transformer, Plug-In, 15 Candles

Window Candles Transformer, Plug-In, 15 Candles
Item #: 148526
CAT #: WC50VA
UPC:
Sign In or Register to view pricing and more.
WAC Lighting

Power Supply, LED, Dimmable, 350mA, 12W, 120VAC Input, 12VDC Output

Power Supply, LED, Dimmable, 350 mA, 12 Watt, 120 Volt AC Input, 12 Volt DC Output, Surface Mount
Item #: 188267
CAT #: LED-350MA12-DIM-RB
UPC:
Sign In or Register to view pricing and more.
Kichler

Kich 10192bk96 96w Direct Wire Dimm

Kich 10192bk96 96w Direct Wire DimmKICH 10192BK96 96W Direct Wir
Item #: 465157
CAT #: 10192BK96
UPC:
Sign In or Register to view pricing and more.
Kichler

Kich 10192bk60 60w Direct Wire Dimm

Kich 10192bk60 60w Direct Wire DimmKICH 10192BK60 60W Direct Wir
Item #: 465941
CAT #: 10192BK60
UPC:
Sign In or Register to view pricing and more.
WAC Lighting

Power Supply, LED, 350mA, 9W, 120VAC Input, 12VDC Output

Power Supply, LED, 350 mA, 9 Watt, 120 Volt AC Input, 12 Volt DC Output, Surface Mount
Item #: 161364
CAT #: LED-350MA09-RB
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
8 Items found