Transformer, Landscape Lighting, 900W, 12VDC, Plug In, NEMA 3R
Item #:
606816
Cat #:
KLV625
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Landscape Lighting, 900 Watt, 3 Circuit, 12 Volt DC Output, 120 Volt AC Input, Plug In, NEMA 3R, Stainless Steel
Overview
Transformer, Landscape Lighting, 900 Watt, 3 Circuit, 12 Volt DC Output, 120 Volt AC Input, Plug In, NEMA 3R, Stainless Steel
Also known as: KLV625
Specifications
Volts AC: | 120 |
Phase: | 1 |
Type: | Landscape, Lighting Transformer |
Volts DC: | 12 |
Wattage: | 900 |
Standards: | California Proposition 65 |
Volts AC: | 120 |
Type: | Landscape, Lighting Transformer |
Wattage: | 900 |
Phase: | 1 |
Volts DC: | 12 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)