Transformer, Magnetic, Remote Mount, 120VAC, 12VDC, 240VA, Black

Item #: 138137
Cat #: MAGXFMR-1C-240W-120-12AC-BL
UPC: 661209126955
Sign In or Register to view pricing and more.
Transformer, Magnetic, Remote Mount, 120 Volt AC Input, 12 Volt DC Output, 240 VA Circuits, Black, Surface Mount

Overview

Transformer, Magnetic, Remote Mount, 120 Volt AC Input, 12 Volt DC Output, 240 VA Circuits, Black, Surface Mount
Also known as: 661209126955, MAGXFMR-1C-240W-120-12AC-BL

Specifications

Wattage: 240
Volts AC: 120
Type: Magnetic, Lighting Transformer
Volts DC: 12
Wattage: 240
Type: Magnetic, Lighting Transformer
Volts AC: 120
Volts DC: 12

Customer Reviews

No reviews for this product
(0)