Transformer, Pool & Spa, 120VAC Input, 12/13/14VAC Output, 300VA

Item #: 545875
Cat #: T79203SL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Pool & Spa, 120 Volt AC Input, 12/13/14 Volt AC Output, 300 VA, Stainless Steel, 1-Phase, Line Left

Overview

Transformer, Pool & Spa, 120 Volt AC Input, 12/13/14 Volt AC Output, 300 VA, Stainless Steel, 1-Phase, Line Left
Also known as: T79203SL

Specifications

Volt Amps: 300
Type: Pool/Spa Transformer
Volts AC Secondary: 12, 13, 14
Volts AC Primary: 120
Volt Amps: 300
Volts AC Secondary: 12, 13, 14
Type: Pool/Spa Transformer
Volts AC Primary: 120

Customer Reviews

No reviews for this product
(0)