Transformer, Magnetic, Remote Mount, 120VAC, 24VDC, 250VA, Black
Item #:
204830
Cat #:
MAGXFMR-1C-250W-120-24AC-BL
UPC:
661209126993
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Magnetic, Remote Mount, 120 Volt AC Input, 24 Volt DC Output, 250 VA Circuits, Black, Surface Mount
Overview
Transformer, Magnetic, Remote Mount, 120 Volt AC Input, 24 Volt DC Output, 250 VA Circuits, Black, Surface Mount
Also known as: 661209126993, MAGXFMR-1C-250W-120-24AC-BL
Specifications
Volts DC: | 24 |
Volts AC: | 120 |
Type: | Magnetic, Lighting Transformer |
Wattage: | 250 |
Volts DC: | 24 |
Type: | Magnetic, Lighting Transformer |
Volts AC: | 120 |
Wattage: | 250 |
Customer Reviews
No reviews for this product
(0)