Transformer, Magnetic, Remote Mount, 120VAC, 12VDC, 40VA, Black

Item #: 18728
Cat #: MAGXFMR-1C-40W-120-12AC-BL
UPC: 661209222718
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Magnetic, Remote Mount, 120 Volt AC Input, 12 Volt DC Output, 40 VA, Black, Surface Mount

Overview

Transformer, Magnetic, Remote Mount, 120 Volt AC Input, 12 Volt DC Output, 40 VA, Black, Surface Mount
Also known as: 661209222718, MAGXFMR-1C-40W-120-12AC-BL

Specifications

Volts AC: 120
Wattage: 40
Type: Magnetic, Lighting Transformer
Volts DC: 12
Volts AC: 120
Type: Magnetic, Lighting Transformer
Wattage: 40
Volts DC: 12

Customer Reviews

No reviews for this product
(0)