Transformer, Magnetic, 600W, 120VAC, 12/13/14/15VDC, Dual Output, Black
Item #:
18597
Cat #:
94064-12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Magnetic, 2 x 300 Watt, 120 Volt AC Input, 12/13/14/15 Volt DC Output, Black
Overview
Transformer, Magnetic, 2 x 300 Watt, 120 Volt AC Input, 12/13/14/15 Volt DC Output, Black
Also known as: 94064-12
Specifications
Wattage: | 600 |
Volts AC: | 120 |
Volts DC Range: | 15, 12 |
Type: | Lighting Transformer |
Wattage: | 600 |
Volts DC Range: | 15, 12 |
Volts AC: | 120 |
Type: | Lighting Transformer |
Customer Reviews
No reviews for this product
(0)