Medium Voltage

13 Found
Allen-Bradley

AB 80022-154-03-R

Item #: 784178
CAT #: 80022-154-03-R
UPC: 883809855329
Sign In or Register to view pricing and more.
GE

Voltage Transformer, Indoor, 4200 Primary Voltage, 35:1 Ratio, 0.5A, 2 Primary Fuses

Item #: 806763
CAT #: 763X021018
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

CPT 2KVA 4200:115/230 50/60HZ

Item #: 1808493
CAT #: 80022-155-03-R
UPC: 883809855343
Sign In or Register to view pricing and more.
GE

JVM5 VOLTAGE XFR

Item #: 806766
CAT #: 765X021030
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

CPT 500VA 2400:115/230 50/60HZ

Item #: 1588011
CAT #: 80022-153-01-R
UPC: 883809855237
Sign In or Register to view pricing and more.
ABB

KIR-60 INDOOR 60KV

Item #: 804962
CAT #: 7524A01G05
UPC:
Sign In or Register to view pricing and more.
ABB

Transformer, Limitamp, 2KVA, 2400 - 230/115VAC, Renewal Part

Item #: 493723
CAT #: 573A350P44
UPC: 783175108770
Sign In or Register to view pricing and more.
Allen-Bradley

3PT 3KVA 4200: 115/230 50/60HZ

Item #: 1160115
CAT #: 80022-156-03-R
UPC: 883809855350
Sign In or Register to view pricing and more.
Hammond Power Solutions

SPECIAL 3PH 225KVA 4160V-480Y/277V 60HZ CU MED VOLTAGE DIST

Item #: 1443250
CAT #: QUOTE#EQBSK000134-2-LINE-1
UPC:
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Medium Voltage, 112.5kVA, 4160 Delta x 480Y/277VAC

Item #: 1179794
CAT #: MG3A0112SKSAHC0
UPC: 803423133931
Sign In or Register to view pricing and more.
GE

Transformer, Indoor, Medium Voltage, 15.5kV, Fused, 13800 x 120

Item #: 1327040
CAT #: PTG5-2-110-1382FF
UPC:
Sign In or Register to view pricing and more.
GE

Transformer, Medium Voltage, 7200V 60:1 120V Secondary, Fused, 2 Bushing

Item #: 1065816
CAT #: PTG5-2-110-722FF
UPC:
Sign In or Register to view pricing and more.
Micron

GLOBALTRAN

Item #: 248119
CAT #: H750-0031
UPC: 784550275940
Sign In or Register to view pricing and more.
Allen-Bradley

AB 80022-154-03-R

AB 80022-154-03-R *CPT 1KVA 4200:115/230 50/60HZ
Item #: 784178
CAT #: 80022-154-03-R
UPC: 883809855329
Sign In or Register to view pricing and more.
GE

Voltage Transformer, Indoor, 4200 Primary Voltage, 35:1 Ratio, 0.5A, 2 Primary Fuses

Voltage Transformer, Indoor, 4200 Primary Voltage, 35:1 Ratio, 0.5 Amp, 2 Primary Fuses
Item #: 806763
CAT #: 763X021018
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

CPT 2KVA 4200:115/230 50/60HZ

CPT 2KVA 4200:115/230 50/60HZ
Item #: 1808493
CAT #: 80022-155-03-R
UPC: 883809855343
Sign In or Register to view pricing and more.
GE

JVM5 VOLTAGE XFR

JVM5 VOLTAGE XFR
Item #: 806766
CAT #: 765X021030
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

CPT 500VA 2400:115/230 50/60HZ

CPT 500VA 2400:115/230 50/60HZ
Item #: 1588011
CAT #: 80022-153-01-R
UPC: 883809855237
Sign In or Register to view pricing and more.
ABB

KIR-60 INDOOR 60KV

KIR-60 INDOOR 60KV BIL NOM VOLTAGE 5KV 25AMP 60HRTZ
Item #: 804962
CAT #: 7524A01G05
UPC:
Sign In or Register to view pricing and more.
ABB

Transformer, Limitamp, 2KVA, 2400 - 230/115VAC, Renewal Part

Transformer, Limitamp, 2 KVA, 2400 Primary - 230/115 Volt AC Secondary, Medium Voltage, Renewal Part
Item #: 493723
CAT #: 573A350P44
UPC: 783175108770
Sign In or Register to view pricing and more.
Allen-Bradley

3PT 3KVA 4200: 115/230 50/60HZ

3PT 3KVA 4200: 115/230 50/60HZ
Item #: 1160115
CAT #: 80022-156-03-R
UPC: 883809855350
Sign In or Register to view pricing and more.
Hammond Power Solutions

SPECIAL 3PH 225KVA 4160V-480Y/277V 60HZ CU MED VOLTAGE DIST

SPECIAL 3PH 225KVA 4160V-480Y/277V 60HZ CU MED VOLTAGE DIST TRANSFORMER GENERAL DUTY
Item #: 1443250
CAT #: QUOTE#EQBSK000134-2-LINE-1
UPC:
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Medium Voltage, 112.5kVA, 4160 Delta x 480Y/277VAC

Transformer, Medium Voltage, 112.5 kVA, 4160 Delta Primary x 480Y/277 Volt AC Secondary
Item #: 1179794
CAT #: MG3A0112SKSAHC0
UPC: 803423133931
Sign In or Register to view pricing and more.
GE

Transformer, Indoor, Medium Voltage, 15.5kV, Fused, 13800 x 120

Transformer, Indoor, Medium Voltage, 15.5 kV, Fused, 13800 Primary Voltage x 120 Secondary Voltage, 2 Bushings
Item #: 1327040
CAT #: PTG5-2-110-1382FF
UPC:
Sign In or Register to view pricing and more.
GE

Transformer, Medium Voltage, 7200V 60:1 120V Secondary, Fused, 2 Bushing

Transformer, Medium Voltage, 7200 Volt @ 60:1, 120 Volt Secondary, Fused, 2 Bushing
Item #: 1065816
CAT #: PTG5-2-110-722FF
UPC:
Sign In or Register to view pricing and more.
Micron

GLOBALTRAN

MCR H750-0031 GLOBALTRAN
Item #: 248119
CAT #: H750-0031
UPC: 784550275940
Sign In or Register to view pricing and more.
Page 1 of 1
13 Items found