Transformer, Plug In, 100-240V, 18W, Wall Mount Power Supply

Item #: 178512
Cat #: PW7760
UPC: 804428037453
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Power Supply. Primary Voltage: 100 - 240V AC, 1 Amp. Secondary Voltage: 12V DC, 1.5 Amp, 18 Watt. For use with Data Network and Video Products.

Overview

Wall Mount Power Supply. Primary Voltage: 100 - 240V AC, 1 Amp. Secondary Voltage: 12V DC, 1.5 Amp, 18 Watt. For use with Data Network and Video Products.
Powers connected home devices by converting high voltage alternating current (AC) to low voltage direct current (DC)
Also known as: 804428037453, PW7760

Specifications

Wattage: 18
Phase: 1
Volts DC: 12
Amps: 0.400
Mounting: Wall
Volts AC Range: 100-240
Wattage: 18
Volts DC: 12
Mounting: Wall
Phase: 1
Amps: 0.400
Volts AC Range: 100-240

Customer Reviews

No reviews for this product
(0)