Power Supply, Wall Mount, Plug-In, 18 - 24VDC, 100-240VAC, 60W

Item #: 108335
Cat #: PW1060
UPC: 804428027348
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply. Primary Voltage: 100 - 240V AC, 1.8 Amp. Secondary Voltage: 18 - 24V DC, 3.3 Amp, 60 Watt. Most commonly used for 24V DC, 2.5 Amp LyriQ Audio Modules.

Overview

Power Supply. Primary Voltage: 100 - 240V AC, 1.8 Amp. Secondary Voltage: 18 - 24V DC, 3.3 Amp, 60 Watt. Most commonly used for 24V DC, 2.5 Amp LyriQ Audio Modules.
Powers connected home devices by converting high voltage alternating current (AC) to direct current (DC)
Also known as: 804428027348, PW1060

Specifications

Volts DC: 24
Phase: 1
Wattage: 60
Mounting: Wall
Amps: 1.800
Volts AC Range: 100-240
Volts DC: 24
Wattage: 60
Amps: 1.800
Phase: 1
Mounting: Wall
Volts AC Range: 100-240

Customer Reviews

No reviews for this product
(0)