Power Supply, 80W, 24 - 28VDC, Output, 120VAC Input

Item #: 69850
Cat #: 1606-XLE80E
UPC: 662074643868
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Essential, 80 Watt, 24 - 28 Volt DC Output, 120 Volt AC Input

Overview

Power Supply, Essential, 80 Watt, 24 - 28 Volt DC Output, 120 Volt AC Input
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLE line is ultra slim while offering essential features. Catalog item 1606-XLE80E from Rockwell Automation® is a 80 W, 24 V DC essential power supply. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074643868, 1606-XLE80E

Specifications

Volts AC: 120
Mounting: DIN Rail
Phase: 1
Wattage: 80
Amps: 3.300
Volts DC Range: 24 - 28
Volts AC: 120
Phase: 1
Amps: 3.300
Mounting: DIN Rail
Wattage: 80
Volts DC Range: 24 - 28

Customer Reviews

No reviews for this product
(0)