This product may not be available in all locations.
Power Supply, Compact, 30W, 24 - 28VDC Output, 1-Phase
Item #:
69985
Cat #:
1606-XLP30E
UPC:
662073044208
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Compact, 30 Watt, 24 - 28 Volt DC Output, 1-Phase
Overview
Power Supply, Compact, 30 Watt, 24 - 28 Volt DC Output, 1-Phase
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLP line is ideal for cost-effective space savings. Catalog item 1606-XLP30E from Rockwell Automation® is a 30 W, 24 V DC power supply. It has no special function and global input voltage. And it is compact family. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073044208, 1606-XLP30E
Specifications
Volts DC Range: | 24, 28, 85-375 |
Mounting: | DIN Rail |
Wattage: | 30 |
Phase: | 1 |
Amps: | 1.300 |
Volts AC Range: | 100-240 |
Volts DC Range: | 24, 28, 85-375 |
Wattage: | 30 |
Amps: | 1.300 |
Mounting: | DIN Rail |
Phase: | 1 |
Volts AC Range: | 100-240 |
Customer Reviews
No reviews for this product
(0)