Power Supply, Performance, 480W, 24 - 28VDC, 1-Phase

Item #: 73185
Cat #: 1606-XLS480E
UPC: 662074643974
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Performance, 480 Watt, 24 - 28 Volt DC, 1-Phase

Overview

Power Supply, Performance, 480 Watt, 24 - 28 Volt DC, 1-Phase
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLS line is sleek and compact while providing a 150% power boost. Catalog item 1606-XLS480E from Rockwell Automation® is a 480 W, 24 V DC power supply. And it is performance family.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074643974, 1606-XLS480E

Specifications

Mounting: DIN Rail
Phase: 1
Wattage: 480
Amps: 20
Volts AC Range: 100-240
Volts DC Range: 24.28/110-300
Mounting: DIN Rail
Wattage: 480
Volts AC Range: 100-240
Phase: 1
Amps: 20
Volts DC Range: 24.28/110-300

Customer Reviews

No reviews for this product
(0)