SITOP PSU8200 3PH, 24 VDC/ 40A PWR SUPLY

Item #: 650546
Cat #: 6EP14373BA10
UPC: 040892549577
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SITOP PSU300M STABILIZED POWER SUPPLY INPUT 400 TO 500 V 3 AC OUTPUT 24 V DC/40A

Overview

SITOP PSU300M STABILIZED POWER SUPPLY INPUT 400 TO 500 V 3 AC OUTPUT 24 V DC/40A
Also known as: 040892549577, 6EP14373BA10

Specifications

Phase: 3
Amps: 40
Wattage: 960
IP/NEMA Rating: IP20
Amps Range: 2.100 - 2.600
Phase: 3
Wattage: 960
Amps Range: 2.100 - 2.600
Amps: 40
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)