This product may not be available in all locations.
Power Supply, 30W, 1.0A, +/- 15VDC Output, 264VAC, 375VDC Input
Item #:
67212
Cat #:
SCP30D15-DN
UPC:
783472152353
Sign In or Register to view pricing and more.
Power Supply, 30 Watt, 1.0 Amp, +/- 15 Volt DC Double Output, 85 - 264 Volt AC, 100 - 375 Volt DC Input, IP20, DIN Rail/Chassis Mount, Low Profile
Overview
Power Supply, 30 Watt, 1.0 Amp, +/- 15 Volt DC Double Output, 85 - 264 Volt AC, 100 - 375 Volt DC Input, IP20, DIN Rail/Chassis Mount, Low Profile
These switchers are compact, rugged power supplies designed to power many of your industrial control and instrumentation devices and equipment, with high reliability and tight regulation through the most difficult factory-floor conditions around the globe. "User friendly" applies to these unique power supplies that feature easy to-install DIN Rail and chassis mounting. Terminations are also easy to access (AC and DC terminations are well separated) and simple to wire.
Also known as: 783472152353, SCP30D15-DN
Specifications
Amps: | 1.200 |
Amps: | 1.200 |
Customer Reviews
No reviews for this product
(0)