Power Supply, 2.5A, 1P, 85-264VAC, 24VDC, DIN Rail Mount

Item #: 71278
Cat #: SDN2.5-24-100P
UPC: 783472153183
Sign In or Register to view pricing and more.
Documents & Guides
2.5 Amp, Power Supply. SDN Series. 1-Phase. Rated Input Voltage: 85 - 132 / 176 - 264V AC & 90 - 375V DC. Rated Output Voltage: 24V DC. Rated Output Current: 2.5 Amps. H x W x D: 4.88" x 1.97" x 4.55". NEC Class 2 / DeviceNet.

Overview

2.5 Amp, Power Supply. SDN Series. 1-Phase. Rated Input Voltage: 85 - 132 / 176 - 264V AC & 90 - 375V DC. Rated Output Voltage: 24V DC. Rated Output Current: 2.5 Amps. H x W x D: 4.88" x 1.97" x 4.55". NEC Class 2 / DeviceNet.
The SDN DIN Rail power supplies provide industry leading performance. Sag Immunity, transient suppression and noise tolerant, the SDN series ensures compatibility in demanding applications. Power factor correction to meet European directives, hazardous location approvals and optional redundant accessories allow the SDN series to be used in a wide variety of applications. Wide operation temperature range, high tolerance to shock and vibration and reliable design make the SDN series the preferred choice of users.
Also known as: 783472153183, SDN2.5-24-100P

Specifications

Volts DC: 24
Mounting: DIN Rail
Phase: 1
Wattage: 60
Amps: 2.500
Volts AC Range: 115/230, 85-264
Volts DC Range: 90-375
Volts DC: 24
Phase: 1
Amps: 2.500
Volts DC Range: 90-375
Mounting: DIN Rail
Wattage: 60
Volts AC Range: 115/230, 85-264

Customer Reviews

No reviews for this product
(0)