Power Supply, 480W, 48 - 56VDC Output, 10A, 200 - 240VAC Input

Item #: 332378
Cat #: 1606-XLS480F
UPC: 612598713288
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, 480 Watt, 48 - 56 Volt DC Output, 10 Amp, 200 - 240 Volt AC Input, 1-Phase

Overview

Power Supply, 480 Watt, 48 - 56 Volt DC Output, 10 Amp, 200 - 240 Volt AC Input, 1-Phase
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLS line is sleek and compact while providing a 150% power boost. Catalog item 1606-XLS480F from Rockwell Automation® is a 480 W, 200-240 V AC input, 48-56 V DC output, 10 A output power supply. And it is performance family.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598713288, 1606-XLS480F

Specifications

Amps: 10
Volts DC Range: 48, 58/110-300
Mounting: DIN Rail
Phase: 1
Wattage: 480
Volts AC Range: 100-240
Amps: 10
Mounting: DIN Rail
Wattage: 480
Volts DC Range: 48, 58/110-300
Phase: 1
Volts AC Range: 100-240

Customer Reviews

No reviews for this product
(0)