This product may not be available in all locations.
Power Supply, Redundancy Module, 40A, 24VDC, 2N, N+1 Mode
Item #:
71462
Cat #:
SDN30/40RED
UPC:
783472100989
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Redundancy Module, 24 Volt DC, 40 Amp, 16 - 5 Awg Solid, 16 - 8 Awg Stranded 2N, N+1 Configurations
Overview
Power Supply, Redundancy Module, 24 Volt DC, 40 Amp, 16 - 5 Awg Solid, 16 - 8 Awg Stranded 2N, N+1 Configurations
Also known as: 783472100989, SDN30/40RED
Specifications
Volts DC: | 24 |
Mounting: | DIN Rail |
Phase: | 1 |
Amps: | 40 |
Volts DC: | 24 |
Phase: | 1 |
Mounting: | DIN Rail |
Amps: | 40 |
Customer Reviews
No reviews for this product
(0)