This product may not be available in all locations.
Power Supply, 5A, 1P, 85-264VAC Input, 5-6VDC Output
Item #:
71439
Cat #:
SDP5-5-100T
UPC:
783472151646
Sign In or Register to view pricing and more.
Documents & Guides
5 Amp, Power Supply. SDP Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 90 - 375V DC. Rated Output Voltage: 5 - 6V DC. Rated Output Current: 5 Amps. H x W x D: 2.95" x 1.77" x 3.58". NEC Class 2 Current Limited.
Overview
5 Amp, Power Supply. SDP Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 90 - 375V DC. Rated Output Voltage: 5 - 6V DC. Rated Output Current: 5 Amps. H x W x D: 2.95" x 1.77" x 3.58". NEC Class 2 Current Limited.
The compact, lightweight DIN Rail power supplies come in output voltages from 5 to 48 Vdc and power ratings of up to 100 Watts. These extra small, efficient units are designed specifically for the industrial environment. Each unit is rated from -10ºC to 70ºC, with no derating necessary until above 60ºC. Many extra “industrial” features are standard for theSDP PowerBoostTM overload circuitry can start up industrial loads (i.e. motors, relays, solenoids and DC-DC converters), that can cause ordinary power supplies to foldback or shutdown. Each unit contains a DC indicator and front panel adjustment potentiometer. With the SolaHD SDP series, you can count on a high grade design.
Also known as: 783472151646, SDP5-5-100T
Specifications
Amps: | 5 |
Mounting: | DIN Rail |
Phase: | 1 |
Volts DC: | 5/6 |
Volts AC Range: | 85-264 |
Volts DC Range: | 90-375 |
Amps: | 5 |
Phase: | 1 |
Volts AC Range: | 85-264 |
Mounting: | DIN Rail |
Volts DC: | 5/6 |
Volts DC Range: | 90-375 |
Customer Reviews
No reviews for this product
(0)