Power Supply, Switched Mode, 120W Output, 24-28 Output Voltage, 2P

Item #: 127844
Cat #: 1606-XLE120E-2
UPC: 612598694167
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Switched Mode, 5 Amp, 120 Watt Output, 24 to 28 Volt DC Output, 2-Pole, DIN Rail Mount, 380-480 Volt AC Input

Overview

Power Supply, Switched Mode, 5 Amp, 120 Watt Output, 24 to 28 Volt DC Output, 2-Pole, DIN Rail Mount, 380-480 Volt AC Input
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLE line is ultra slim while offering essential features. Catalog item 1606-XLE120E-2 from Rockwell Automation® is a 120 W, 380-480 V AC three-phase input, 24-28 V DC output essential power supply. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598694167, 1606-XLE120E-2

Specifications

Phase: 2
Volts DC Range: 24, 28
Amps: 5
Mounting: DIN Rail
Wattage: 120
Phase: 2
Amps: 5
Wattage: 120
Volts DC Range: 24, 28
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)