This product may not be available in all locations.
Power Supply, 5A, 1P, 340-576VAC, 450-820VDC, DIN Rail Mount
Item #:
354593
Cat #:
SDN5-24-480C
UPC:
783472006557
Sign In or Register to view pricing and more.
Documents & Guides
5 Amp, Power Supply. SDN Series. 3-Phase. Rated Input Voltage: 340 - 576V AC & 450 - 820V DC. Rated Output Voltage: 24V DC (22.5 - 28.5V DC). Rated Output Current: 5 Amps (120 Watts). H x W x D: 4.88" x 2.91" x 4.55".
Overview
5 Amp, Power Supply. SDN Series. 3-Phase. Rated Input Voltage: 340 - 576V AC & 450 - 820V DC. Rated Output Voltage: 24V DC (22.5 - 28.5V DC). Rated Output Current: 5 Amps (120 Watts). H x W x D: 4.88" x 2.91" x 4.55".
High performance specifications and extensive international certifications ensure that the SDN-C is suitable for the most extreme environments, including hazardous locations and off-shore applications. Features like wide operating temperature range, power boost capability, and adjustable output voltage ensure reliable operation in the harshest industrial environments. Parallel operation, extensive LED diagnostics, and universal AC or DC input voltage simplify installation and maintenance. For added reliability, the SDN-C power supplies can be used with the SolaHD™ Redundancy modules to provide redundant power supply operation.
Also known as: 783472006557, SDN5-24-480C, italiano
Specifications
Phase: | 3 |
Volts DC: | 24 |
Volts DC Range: | 600 |
Amps: | 5 |
Mounting: | DIN Rail |
Wattage: | 120 |
Phase: | 3 |
Volts DC Range: | 600 |
Mounting: | DIN Rail |
Volts DC: | 24 |
Amps: | 5 |
Wattage: | 120 |
Customer Reviews
No reviews for this product
(0)