Transformer Control Disconnect 1kVA

Item #: 405393
Cat #: 9070SK1000G1D1G14
UPC: 785901739678
Sign In or Register to view pricing and more.
Documents & Guides
Transformer Control Disconnect 1kVA

Overview

Transformer Control Disconnect 1kVA
Transformer Control Disconnect 1kVA
Also known as: 785901739678, 9070SK1000G1D1G14

Specifications

Type: Disconnect, Transformer
Amps: 45
Phase: 1
Volts AC: 600
Volt Amps: 1kVA
Volts AC Secondary: 120
Volts AC Primary: 240/480
Type: Disconnect, Transformer
Phase: 1
Volt Amps: 1kVA
Volts AC Primary: 240/480
Amps: 45
Volts AC: 600
Volts AC Secondary: 120

Customer Reviews

No reviews for this product
(0)