Transformer Disconnect, 1.5kVA, 240/480 x 120VAC, GFCI Receptacle

Item #: 410027
Cat #: 9070SK1500G2D1G14
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Transformer Disconnect, 1.5 kVA, 240/480 x 120 Volt AC, GFCI Receptacle in Door, NEMA 1 Enclosure, 45 Amp, 600 Volt AC, Disconnect, 10 kAIC

Overview

Transformer Disconnect, 1.5 kVA, 240/480 x 120 Volt AC, GFCI Receptacle in Door, NEMA 1 Enclosure, 45 Amp, 600 Volt AC, Disconnect, 10 kAIC
Also known as: 9070SK1500G2D1G14

Specifications

Type: Disconnect, Transformer
Amps: 45
Phase: 1
Volts AC: 600
Volt Amps: 15kVA
Volts AC Secondary: 120
Volts AC Primary: 240/480
Type: Disconnect, Transformer
Phase: 1
Volt Amps: 15kVA
Volts AC Primary: 240/480
Amps: 45
Volts AC: 600
Volts AC Secondary: 120

Customer Reviews

No reviews for this product
(0)