Transformer, 120VAC - 16VAC, 10 VA, Signaling, (Doorbell)

Item #: 83321
Cat #: 591
UPC: 782640247044
Sign In or Register to view pricing and more.
Documents & Guides
1-Phase, Primary/Secondary: 120V - 16V, 10 VA. Signaling Transformer, 590 Series, Non-Regenerative Thermal Overload Protection. Mounts in a Standard 1/2" Knockout or Surface Mounts. Ideal for Standard Door Bells & Chimes.

Overview

1-Phase, Primary/Secondary: 120V - 16V, 10 VA. Signaling Transformer, 590 Series, Non-Regenerative Thermal Overload Protection. Mounts in a Standard 1/2" Knockout or Surface Mounts. Ideal for Standard Door Bells & Chimes.
Edwards 590 Series Class 2 Signaling Transformers are easy to install, low voltage power sources for residential, commercial, and industrial uses. Mounts in a standard 1/2" (13mm) knockout or surface mounts using the provided foot mounts. These transformers are suitable for mounting in both plastic and metal back boxes. May also be used with the Cat. No. 593 transformer plate for enclosed mounting in a standard two gang outlet box. The Edwards 590, 590Y & 591 transformers are used in light duty applications. They are ideal for standard doorbells and chimes in residential and commercial applications.
Also known as: 782640247044, 591

Specifications

Volt Amps: 10
Phase: 1
Volts AC Secondary: 16
Volts AC Primary: 120
Volt Amps: 10
Volts AC Secondary: 16
Phase: 1
Volts AC Primary: 120

Customer Reviews

No reviews for this product
(0)