Transformer, 120VAC - 24VAC, 20 VA, Signaling, (Doorbell)

Item #: 29889
Cat #: 592
UPC: 782640247204
Sign In or Register to view pricing and more.
Documents & Guides
1-Phase, Primary/Secondary: 120V - 8V, VA 10, 120V - 16V, VA: 10, 120V - 24V VA: 20. Signaling Transformer, 590 Series, Non-Regenerative Thermal Overload Protection. Mounts in a Standard 1/2" Knockout or Surface Mounts. Ideal for Multiple Applications.

Overview

1-Phase, Primary/Secondary: 120V - 8V, VA 10, 120V - 16V, VA: 10, 120V - 24V VA: 20. Signaling Transformer, 590 Series, Non-Regenerative Thermal Overload Protection. Mounts in a Standard 1/2" Knockout or Surface Mounts. Ideal for Multiple Applications.
The 592 & 592Y transformers are for commercial and residential use. The 24V, 20VA secondary is ideal for applications requiring longer wire runs such as that needed in multiple family dwellings.
Also known as: 782640247204, 592, TRANFORMER, TRANSFORMER 592

Specifications

Volt Amps: 10, 20
Phase: 1
Volts AC Secondary: 16, 24, 8
Volts AC Primary: 120
Volt Amps: 10, 20
Volts AC Secondary: 16, 24, 8
Phase: 1
Volts AC Primary: 120

Customer Reviews

No reviews for this product
(0)