Doorbell Signaling Transformers

21 Found
Edwards

Transformer, 120VAC - 24VAC, 40 VA, Signaling, (Doorbell)

Item #: 29808
CAT #: 599
UPC: 782640247396
Sign In or Register to view pricing and more.
Edwards

Transformer, 120VAC - 24VAC, 20 VA, Signaling, (Doorbell)

Item #: 29889
CAT #: 592
UPC: 782640247204
Sign In or Register to view pricing and more.
Edwards

Transformer, 120VAC - 24VAC, 30 VA, Signaling, (Doorbell)

Item #: 29828
CAT #: 598
UPC: 782640247372
Sign In or Register to view pricing and more.
Broan

Transformer,Nutone,16 V SCNDRY Voltage,10 VA

Item #: 29790
CAT #: C905
UPC: 026715024827
Sign In or Register to view pricing and more.
Edwards

Transformer, 120VAC, 6/12/18VAC, 10/15VA

Item #: 29850
CAT #: 596
UPC: 782640247358
Sign In or Register to view pricing and more.
Broan

Transformer,Nutone,8,16,24 V SCNDRY Voltage,20 VA

Item #: 29392
CAT #: C909
UPC: 026715071296
Sign In or Register to view pricing and more.
Broan

Transformer,Nutone,16 V SCNDRY Voltage,30 VA

Item #: 29414
CAT #: C907
UPC: 026715071289
Sign In or Register to view pricing and more.
Edwards

Transformer, 120VAC - 10VAC, 5 VA, Signaling, (Doorbell)

Item #: 29912
CAT #: 590
UPC: 782640246801
Sign In or Register to view pricing and more.
Hammond Mfg

ENERGY LIMITING TFMR

Item #: 1669763
CAT #: BD5G
UPC: 623980056609
Sign In or Register to view pricing and more.
Nutone

Transformer, Signaling, 16VDC, 10VA, J-Box

Item #: 117217
CAT #: C915
UPC: 784891071300
Sign In or Register to view pricing and more.
Edwards

Transformer, 240VAC - 24VAC, 40VA, Signaling, (Doorbell)

Item #: 83840
CAT #: 599Y
UPC: 782640247365
Sign In or Register to view pricing and more.
Edwards

Transformer, 120VAC - 16VAC, 10 VA, Signaling, (Doorbell)

Item #: 83321
CAT #: 591
UPC: 782640247044
Sign In or Register to view pricing and more.
Broan

Transformer, Signaling, 120VAC, 24VDC, 40VA, NM100/200

Item #: 233368
CAT #: NA200TA
UPC:
Sign In or Register to view pricing and more.
Broan

Transformer, Signaling, 120VAC, 16.5VDC, 39VA, NM100/200

Item #: 174940
CAT #: NA300TA
UPC: 026715184804
Sign In or Register to view pricing and more.
NSI Tork

TRANSFORMER 595-1006 REV

Item #: 247848
CAT #: 64140
UPC: 786261950086
Sign In or Register to view pricing and more.
Nutone

Transformer, 120VAC - 16VAC, 10 VA, Signaling, (Doorbell)

Item #: 30169
CAT #: 101T
UPC: 784891991806
Sign In or Register to view pricing and more.
Edwards

Transformer, 120VAC - 24VAC, 40 VA, Signaling, (Doorbell)

1-Phase, Primary/Secondary: 120V - 24V, 40 VA. Signaling Transformer, 590 Series, Non-Regenerative Thermal Overload Protection. Mounts in a Standard 1/2" Knockout or Surface Mounts. Ideal for Standard Door Bells & Chimes.
Item #: 29808
CAT #: 599
UPC: 782640247396
Sign In or Register to view pricing and more.
Edwards

Transformer, 120VAC - 24VAC, 20 VA, Signaling, (Doorbell)

1-Phase, Primary/Secondary: 120V - 8V, VA 10, 120V - 16V, VA: 10, 120V - 24V VA: 20. Signaling Transformer, 590 Series, Non-Regenerative Thermal Overload Protection. Mounts in a Standard 1/2" Knockout or Surface Mounts. Ideal for Multiple Applications.
Item #: 29889
CAT #: 592
UPC: 782640247204
Sign In or Register to view pricing and more.
Edwards

Transformer, 120VAC - 24VAC, 30 VA, Signaling, (Doorbell)

1-Phase, Primary/Secondary: 120V - 8V, VA 20, 120V - 16V, VA: 30, 120V - 24V VA: 30. Signaling Transformer, 590 Series, Non-Regenerative Thermal Overload Protection. Mounts in a Standard 1/2" Knockout or Surface Mounts. Ideal for Multiple Applications.
Item #: 29828
CAT #: 598
UPC: 782640247372
Sign In or Register to view pricing and more.
Broan

Transformer,Nutone,16 V SCNDRY Voltage,10 VA

16V, 10VA transformer
Item #: 29790
CAT #: C905
UPC: 026715024827
Sign In or Register to view pricing and more.
Edwards

Transformer, 120VAC, 6/12/18VAC, 10/15VA

1-Phase, Primary/Secondary: 120V - 6V, VA 10, 120V - 12V, VA: 15, 120V - 18V VA: 15. Signaling Transformer, 590 Series, Non-Regenerative Thermal Overload Protection. Mounts in a Standard 1/2" Knockout or Surface Mounts. Ideal for Multiple Applications.
Item #: 29850
CAT #: 596
UPC: 782640247358
Sign In or Register to view pricing and more.
Broan

Transformer,Nutone,8,16,24 V SCNDRY Voltage,20 VA

Tri-volt 8, 16, 24 Volt 20 VA transformer
Item #: 29392
CAT #: C909
UPC: 026715071296
Sign In or Register to view pricing and more.
Broan

Transformer,Nutone,16 V SCNDRY Voltage,30 VA

16V, 30VA transformer
Item #: 29414
CAT #: C907
UPC: 026715071289
Sign In or Register to view pricing and more.
Edwards

Transformer, 120VAC - 10VAC, 5 VA, Signaling, (Doorbell)

1-Phase, Primary/Secondary: 120V - 10V, 5 VA. Signaling Transformer, 590 Series, Non-Regenerative Thermal Overload Protection. Mounts in a Standard 1/2" Knockout or Surface Mounts. Ideal for Standard Door Bells & Chimes.
Item #: 29912
CAT #: 590
UPC: 782640246801
Sign In or Register to view pricing and more.
Hammond Mfg

ENERGY LIMITING TFMR

ENERGY LIMITING TFMR
Item #: 1669763
CAT #: BD5G
UPC: 623980056609
Sign In or Register to view pricing and more.
Nutone

Transformer, Signaling, 16VDC, 10VA, J-Box

Transformer, Signalling, 1-Phase, Primary/Secondary: 120V - 16V, 10 VA, For use with Nutone Door Chimes
Item #: 117217
CAT #: C915
UPC: 784891071300
Sign In or Register to view pricing and more.
Edwards

Transformer, 240VAC - 24VAC, 40VA, Signaling, (Doorbell)

1-Phase, Primary/Secondary: 240V - 24V, 40 VA. Signaling Transformer, 590 Series, Non-Regenerative thermal Overload Protection. Mounts in a Standard 1/2" Knockout or Surface Mounts. Ideal for Standard Door Bells & Chimes.
Item #: 83840
CAT #: 599Y
UPC: 782640247365
Sign In or Register to view pricing and more.
Edwards

Transformer, 120VAC - 16VAC, 10 VA, Signaling, (Doorbell)

1-Phase, Primary/Secondary: 120V - 16V, 10 VA. Signaling Transformer, 590 Series, Non-Regenerative Thermal Overload Protection. Mounts in a Standard 1/2" Knockout or Surface Mounts. Ideal for Standard Door Bells & Chimes.
Item #: 83321
CAT #: 591
UPC: 782640247044
Sign In or Register to view pricing and more.
Broan

Transformer, Signaling, 120VAC, 24VDC, 40VA, NM100/200

1-Phase, Primary/Secondary: 120V - 24V, 40VA. HxWxD: 4-5/8" x 6-5/8" x 3-3/4", Signaling Transformer, For use with NM100 & NM200 Nutone Intercom Systems.
Item #: 233368
CAT #: NA200TA
UPC:
Sign In or Register to view pricing and more.
Broan

Transformer, Signaling, 120VAC, 16.5VDC, 39VA, NM100/200

1-Phase, Primary/Secondary: 120V - 16.5V, 39VA. HxWxD: 3-3/4" x 6-5/8" x 3-11/16", Signaling Transformer, For use with NM100 & NM200 Nutone Intercom Systems.
Item #: 174940
CAT #: NA300TA
UPC: 026715184804
Sign In or Register to view pricing and more.
NSI Tork

TRANSFORMER 595-1006 REV

TOR 64140 TRANSFORMER 595-1006 REV
Item #: 247848
CAT #: 64140
UPC: 786261950086
Sign In or Register to view pricing and more.
Nutone

Transformer, 120VAC - 16VAC, 10 VA, Signaling, (Doorbell)

1-Phase, Primary/Secondary: 120V - 16V, 10 VA. Signaling Transformer, Non-Regenerative Thermal Overload Protection. Mounts in a Standard 1/2" Knockout or Surface Mounts. Ideal for Standard Door Bells & Chimes.
Item #: 30169
CAT #: 101T
UPC: 784891991806
Sign In or Register to view pricing and more.
Page 1 of 2
21 Items found