Transformer, 100VA, 120VAC -24VAC, 1PH, with Breaker

Item #: 586697
Cat #: TR100VA001
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, 96VA, 120 to 24 Vac, Circuit Breaker, Foot and Single Threaded Hub Mount

Overview

Transformer, 96VA, 120 to 24 Vac, Circuit Breaker, Foot and Single Threaded Hub Mount
Transformers ranging from 20VA to 375VA are foot and/or hub mounted. They are available with single or dual threaded hubs. Some are foot mounted only. Most are UL Listed or UL Component Recognized, and many are Class 2. Several transformers are provided with a circuit breaker. Pigtail wires are standard on all models and are up to 9.5″ in length. All transformers utilize split-bobbin construction.
Also known as: TR100VA001

Specifications

Phase: 1
Volt Amps: 100
Volts AC Secondary: 24
Volts AC Primary: 120
Phase: 1
Volts AC Secondary: 24
Volt Amps: 100
Volts AC Primary: 120

Customer Reviews

No reviews for this product
(0)