Transformer, 20VA, 120VAC -24VAC, 1PH, with Breaker
Item #:
889489
Cat #:
TR20VA001
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, 20VA, 120 to 24 Vac, Foot and Single Threaded Hub Mount
Overview
Transformer, 20VA, 120 to 24 Vac, Foot and Single Threaded Hub Mount
Also known as: TR20VA001
Specifications
Type: | Signaling, Transformer, Breaker |
Phase: | 1 |
Volt Amps: | 20 |
Volts AC Secondary: | 24 |
Volts AC Primary: | 120 |
Type: | Signaling, Transformer, Breaker |
Volt Amps: | 20 |
Volts AC Primary: | 120 |
Phase: | 1 |
Volts AC Secondary: | 24 |
Customer Reviews
No reviews for this product
(0)