Transformer, 277/240/208/120VAC - 24VAC, 40VA, Signaling (Doorbell)

Item #: 722610
Cat #: TR40VA004
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, 40 VA, 277/240/208/120 to 24 Vac, Foot and Dual Threaded Hub Mount

Overview

Transformer, 40 VA, 277/240/208/120 to 24 Vac, Foot and Dual Threaded Hub Mount
Also known as: TR40VA004

Specifications

Phase: 1
Volt Amps: 40
Volts AC Secondary: 24
Volts AC Primary: 120/208/240/277
Phase: 1
Volts AC Secondary: 24
Volt Amps: 40
Volts AC Primary: 120/208/240/277

Customer Reviews

No reviews for this product
(0)