Signaling Transformers

18 Found
Edwards

Transformer, 120VAC-24VAC, 100VA, 120VAC-12VAC 50VA, Signaling

Item #: 29542
CAT #: 88-100
UPC: 782640216200
Sign In or Register to view pricing and more.
Functional Devices

Transformer 40 VA, 120 to 24V AC

Item #: 1225306
CAT #: TR40VA001
UPC:
Sign In or Register to view pricing and more.
Hammond Mfg

HAM 166F36 FMNT & LV RCTFR USE TFM

Item #: 300689
CAT #: 166F36
UPC: 623980233406
Sign In or Register to view pricing and more.
Functional Devices

Transformer, 50VA, 120 to 24 Vac, Foot and Single Threaded Hub M

Item #: 2085838
CAT #: TR50VA001
UPC:
Sign In or Register to view pricing and more.
Functional Devices

TRANSFORMER 300VA 480/240/208/120V:24V 2 END BELL

Item #: 689168
CAT #: TR300VA002
UPC:
Sign In or Register to view pricing and more.
Functional Devices

Transformer, 50VA, 120/208/240/277/480VAC -24VAC, 1PH, with Breaker

Item #: 722608
CAT #: TR50VA015
UPC:
Sign In or Register to view pricing and more.
Edwards

Transformer, 120VAC-24VAC, 50VA, 120VAC-12VAC 25VA, Signaling

Item #: 29561
CAT #: 88-50
UPC: 782640215807
Sign In or Register to view pricing and more.
Edwards

Transformer, 240VAC-24VAC, 30VA, 240VAC-16VAC 30VA, Signaling

Item #: 83828
CAT #: 598Y
UPC: 782640247389
Sign In or Register to view pricing and more.
Functional Devices

CONTROL TRANSFORMER 50VA 208/240/277/480VAC

Item #: 1205618
CAT #: TR50VA008
UPC:
Sign In or Register to view pricing and more.
Functional Devices

Transformer, 100VA, 120VAC -24VAC, 1PH, with Breaker

Item #: 586697
CAT #: TR100VA001
UPC:
Sign In or Register to view pricing and more.
Functional Devices

TRANSFORMER 50VA 120-24V SINGLE HUB CLASS 2 C-UL

Item #: 1282552
CAT #: TR50VA005
UPC:
Sign In or Register to view pricing and more.
Functional Devices

Transformer, 20VA, 120VAC -24VAC, 1PH, with Breaker

Item #: 889489
CAT #: TR20VA001
UPC:
Sign In or Register to view pricing and more.
Speco Technologies

10W 25V LINE TRANSFORMER

Item #: 278563
CAT #: T2510
UPC: 030519130257
Sign In or Register to view pricing and more.
Hammond Mfg

FMNT & LV RCTFR USE TFM

Item #: 1347105
CAT #: 166L14
UPC: 623980227702
Sign In or Register to view pricing and more.
Functional Devices

Transformer, 277/240/208/120VAC - 24VAC, 40VA, Signaling (Doorbell)

Item #: 722610
CAT #: TR40VA004
UPC:
Sign In or Register to view pricing and more.
Functional Devices

Transformer, 150VA, 120VAC -24VAC, 1PH, with Breaker

Item #: 689167
CAT #: TR150VA001
UPC:
Sign In or Register to view pricing and more.
Edwards

Transformer, 120VAC-24VAC, 100VA, 120VAC-12VAC 50VA, Signaling

1-Phase, Primary/Secondary: 120V - 24V, 100 VA, 120V - 12V, 50 VA. Signaling Transformer, 88 Series, Enclosed Connections, Primary Pigtails, Screw Terminal Connections on Secondary. Holes Provided for Surface Mounting.
Item #: 29542
CAT #: 88-100
UPC: 782640216200
Sign In or Register to view pricing and more.
Functional Devices

Transformer 40 VA, 120 to 24V AC

Transformer, 40 VA, 120 to 24 Vac, Foot and Single Threaded Hub Mount
Item #: 1225306
CAT #: TR40VA001
UPC:
Sign In or Register to view pricing and more.
Hammond Mfg

HAM 166F36 FMNT & LV RCTFR USE TFM

HAM 166F36 FMNT & LV RCTFR USE TFM
Item #: 300689
CAT #: 166F36
UPC: 623980233406
Sign In or Register to view pricing and more.
Functional Devices

Transformer, 50VA, 120 to 24 Vac, Foot and Single Threaded Hub M

Transformer, 50VA, 120 to 24 Vac, Foot and Single Threaded Hub Mount
Item #: 2085838
CAT #: TR50VA001
UPC:
Sign In or Register to view pricing and more.
Functional Devices

TRANSFORMER 300VA 480/240/208/120V:24V 2 END BELL

Transformer, 300VA, 480/240/208/120 to 24 Vac, Circuit Breaker, Foot Mount, Dual End-Bell Openings
Item #: 689168
CAT #: TR300VA002
UPC:
Sign In or Register to view pricing and more.
Functional Devices

Transformer, 50VA, 120/208/240/277/480VAC -24VAC, 1PH, with Breaker

Transformer, 50VA, 480/277/240/208/120 to 24 Vac, Circuit Breaker, Foot and Single Threaded Hub Mount
Item #: 722608
CAT #: TR50VA015
UPC:
Sign In or Register to view pricing and more.
Edwards

Transformer, 120VAC-24VAC, 50VA, 120VAC-12VAC 25VA, Signaling

1-Phase, Primary/Secondary: 120V - 24V, 50 VA, 120V - 12V, 25 VA. Signaling Transformer, 88 Series, Enclosed Connections, Primary Pigtails, Screw Terminal Connections on Secondary. Holes Provided for Surface Mounting.
Item #: 29561
CAT #: 88-50
UPC: 782640215807
Sign In or Register to view pricing and more.
Edwards

Transformer, 240VAC-24VAC, 30VA, 240VAC-16VAC 30VA, Signaling

1-Phase, Primary/Secondary: 240V - 24V, 30 VA, 240V - 16V, 30 VA, 240V - 8V 20 VA, Signaling Transformer, 590 Series, Enclosed Connections, Primary Pigtails, Screw Terminal Connections on Secondary. Holes Provided for Surface Mounting.
Item #: 83828
CAT #: 598Y
UPC: 782640247389
Sign In or Register to view pricing and more.
Functional Devices

CONTROL TRANSFORMER 50VA 208/240/277/480VAC

CONTROL TRANSFORMER 50VA 208/240/277/480VAC INPUT VOLTAGE 120VAC OUTPUT VOLTAGE
Item #: 1205618
CAT #: TR50VA008
UPC:
Sign In or Register to view pricing and more.
Functional Devices

Transformer, 100VA, 120VAC -24VAC, 1PH, with Breaker

Transformer, 96VA, 120 to 24 Vac, Circuit Breaker, Foot and Single Threaded Hub Mount
Item #: 586697
CAT #: TR100VA001
UPC:
Sign In or Register to view pricing and more.
Functional Devices

TRANSFORMER 50VA 120-24V SINGLE HUB CLASS 2 C-UL

TRANSFORMER 50VA 120-24V SINGLE HUB CLASS 2 C-UL LISTED CIR BREAKER
Item #: 1282552
CAT #: TR50VA005
UPC:
Sign In or Register to view pricing and more.
Functional Devices

Transformer, 20VA, 120VAC -24VAC, 1PH, with Breaker

Transformer, 20VA, 120 to 24 Vac, Foot and Single Threaded Hub Mount
Item #: 889489
CAT #: TR20VA001
UPC:
Sign In or Register to view pricing and more.
Speco Technologies

10W 25V LINE TRANSFORMER

SPECO T2510 TRANSFORMER
Item #: 278563
CAT #: T2510
UPC: 030519130257
Sign In or Register to view pricing and more.
Hammond Mfg

FMNT & LV RCTFR USE TFM

FMNT & LV RCTFR USE TFM
Item #: 1347105
CAT #: 166L14
UPC: 623980227702
Sign In or Register to view pricing and more.
Functional Devices

Transformer, 277/240/208/120VAC - 24VAC, 40VA, Signaling (Doorbell)

Transformer, 40 VA, 277/240/208/120 to 24 Vac, Foot and Dual Threaded Hub Mount
Item #: 722610
CAT #: TR40VA004
UPC:
Sign In or Register to view pricing and more.
Functional Devices

Transformer, 150VA, 120VAC -24VAC, 1PH, with Breaker

Transformer, 150VA, 120 to 24 Vac, Circuit Breaker, Foot and Single Threaded Hub Mount
Item #: 689167
CAT #: TR150VA001
UPC:
Sign In or Register to view pricing and more.
Page 1 of 2
18 Items found