This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Kit, Primary, 50 - 750VA, W/Covers, 2 Class CC, BlocksFuse Kit: Primary Fuse Block, EIC Series. (2 Class CC Blocks). 50 - 750 VA.
Overview
Fuse Kit, Primary, 50 - 750VA, W/Covers, 2 Class CC, BlocksFuse Kit: Primary Fuse Block, EIC Series. (2 Class CC Blocks). 50 - 750 VA.
Acme Industrial Control Transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety. Voltage regulation of Acme Industrial Control Transformers exceeds standards recommended by the National Electrical Manufacturers Association. Secondary circuit voltage drop between no-load and momentary overload remains exceptionally low. This excellent secondary circuit voltage regulation assures reliable operation of electromagnetic components and may permit the use of a smaller and less expensive industrial control transformer
Also known as: PL79920
Specifications
Type: | Primary Fuse Kit |
Type: | Primary Fuse Kit |
Customer Reviews
No reviews for this product
(0)