Fuse Block, Class CC, Ultra Safe, 2P, w/ Cover

Item #: 72178
Cat #: FBPC1
UPC: 783472100071
Sign In or Register to view pricing and more.
Documents & Guides
Primary Fuse Block. Holds one 2 Pole 13/32" x 1 1/2" Fuse Block. Terminal Block and Fuse Block are rated for wire sizes: 10 - 22 gauge. Includes two 6" long #14 gauge wire. For use with SBE Series Industrial Control Transformers. Includes: Finger Safe Cover Kit.

Overview

Primary Fuse Block. Holds one 2 Pole 13/32" x 1 1/2" Fuse Block. Terminal Block and Fuse Block are rated for wire sizes: 10 - 22 gauge. Includes two 6" long #14 gauge wire. For use with SBE Series Industrial Control Transformers. Includes: Finger Safe Cover Kit.
SBE Series encapsulated copper wound industrial control transformers are epoxy encapsulated to protect cores and coils against moisture, dirt and industrial contaminants. Extra deep, molded terminal barriers reduce the chance of electrical failure as the result of arcing or frayed lead wires. With rugged construction and proven reliability, the SBE design is uniquely suited for industrial environments.
Also known as: 783472100071, FBPC1

Specifications

Phase: 2
Mounting: Device
Class: CC
Phase: 2
Class: CC
Mounting: Device

Customer Reviews

No reviews for this product
(0)