Transformer, Dry Type, Weather Shield, 2 Piece w/Hardware

Item #: 66824
Cat #: WSA3
UPC: 047503736609
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, Weather Shield, NEMA 3R, 2 Piece, with Hardware

Overview

Transformer, Dry Type, Weather Shield, NEMA 3R, 2 Piece, with Hardware
With weather shield, UL Type 3R enclosure or Type 2 enclosure without weather shield. UL listed and CSA certified. n UL Class 220°C insulation system, 150°C rise. n Extra large wiring compartment for easier installation and cooler case temperatures. n NEMA standard bus bar terminals, no special tools needed to make clearly marked connections. Tap changing easily accomplished with jumpers. n Aluminum windings for increased insulation life, cooler operation, lower losses. n Noise and vibration isolating pads standard to assure quiet operation. n Large permanently legible nameplates on front. n Single phase units can be banked for 3 phase service. n All units have ground studs for use with non-metallic conduit. n Suitable for wall or “trapeze” mounting. Wall brackets are available for units up to 50 kVA single and 75 kVA three phase. n Other models are available with class 220°C insulation and either 115°C or 80°C rise operating temperature.
Also known as: 047503736609, WSA3

Specifications

Type: Weathershield Kit
Standards: California Proposition 65
Type: Weathershield Kit
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)