This product may not be available in all locations.
2
more
Transformer, Dry Type, Weather Shield Kit, Enclosure Size 17 *** Discontinued ***
Item #:
1007412
Cat #:
7400WS17K
UPC:
785901782902
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Transformer, Dry Type, Weather Shield Kit, Enclosure Size 17, Converts NEMA 2 to NEMA 3R *** Discontinued ***
Overview
Transformer, Dry Type, Weather Shield Kit, Enclosure Size 17, Converts NEMA 2 to NEMA 3R *** Discontinued ***
Also known as: 785901782902, 7400WS17K
Specifications
Mounting: | Enclosure |
Size: | 17 |
Family / Style: | LV |
Type: | Weather Shield Kit |
Mounting: | Enclosure |
Family / Style: | LV |
Size: | 17 |
Type: | Weather Shield Kit |
Customer Reviews
No reviews for this product
(0)