This product may not be available in all locations.
Transformer, Dry Type, Weather Shield Kit, Enclosure Size 18
Item #:
917210
Cat #:
7400WS18K
UPC:
785901745044
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, Weather Shield Kit, Enclosure Size 18, Converts NEMA 2 to NEMA 3R
Overview
Transformer, Dry Type, Weather Shield Kit, Enclosure Size 18, Converts NEMA 2 to NEMA 3R
Also known as: 785901745044, 7400WS18K
Specifications
Mounting: | Enclosure |
Size: | 18 |
Family / Style: | LV |
Type: | Weather Shield Kit |
Mounting: | Enclosure |
Family / Style: | LV |
Size: | 18 |
Type: | Weather Shield Kit |
Customer Reviews
No reviews for this product
(0)