Low voltage transformer enclosure accessory, weathershield kit, box 19D/20D/21D

Item #: 75317
Cat #: WS364
UPC: 785901357018
Sign In or Register to view pricing and more.
Documents & Guides
Low voltage transformer enclosure accessory, weathershield kit, box 19D/20D/21D

Overview

Low voltage transformer enclosure accessory, weathershield kit, box 19D/20D/21D
As the industry leading designer, manufacturer, and supplier of low voltage, general purpose transformers. Schneider Electric has the expertise necessary to meet your increased demands by providing reliable products and outstanding support services. Resin-filled general purpose transformers are epoxy encapsulated. The enclosure has no openings, making resin-filled transformers ideal for use indoor or outdoor where airborne particles or contaminants could be detrimental to operation. The core-and-coil assembly is embedded in an epoxy resin compound and wall mounted for maximum protection. This weathershield is an enclosure accessory. This weathershield, D18 & H18 Transformer, is a bolt-on enclosure accessory, and is made of grey painted steel and is used for indoor/outdoor applications. Dimensions are 6.2 in (H), 29.5 in (W), 3.125 in (D). This product comes with an 18 month warranty.
Also known as: 785901357018, WS364

Specifications

Type: Transformer Weathershield
Standards: California Proposition 65
Type: Transformer Weathershield
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)