Vibrating Bell, 120VAC, 10", 0.35A

Item #: 86141
Cat #: 340-10N5
UPC: 782640236406
Sign In or Register to view pricing and more.
Documents & Guides
Vibrating Bell, 120 Volt AC, Diameter: 10 Inch, 0.35 Amp, Outdoor Rated, Surface Mount, Die Cast Housing

Overview

Vibrating Bell, 120 Volt AC, Diameter: 10 Inch, 0.35 Amp, Outdoor Rated, Surface Mount, Die Cast Housing
Also known as: 782640236406, 340-10N5

Specifications

Diameter: 10 in
Volts AC: 120
Mounting: Surface
Color: Gray
Diameter: 10 in
Mounting: Surface
Volts AC: 120
Color: Gray

Customer Reviews

No reviews for this product
(0)