Vibrating Bell, 24 VAC, 6", Surface Mount, Gray
Item #:
35603
Cat #:
340-6G5
UPC:
782640235607
Sign In or Register to view pricing and more.
Documents & Guides
Vibrating Bell, 24 Volt AC, Diameter: 6", Depth: 3-11/16", 0.350 Amp, 8.4 VA, 92 dB @ 10 ft, Surface Mount, Color: Gray.
Overview
Vibrating Bell, 24 Volt AC, Diameter: 6", Depth: 3-11/16", 0.350 Amp, 8.4 VA, 92 dB @ 10 ft, Surface Mount, Color: Gray.
AC vibrating bells produce a long continuous ringing sound. The striker continues to strike the gong in rapid-fire action as long as current is applied. Universal Adaptaplate mounts directly on surface or fits any single-gang box, 3 1/4" (83 mm), 3 1/2" (89 mm), or 4 " (102 mm) octagon box, or any plaster cover with mounting holes on 2 3/4" (70 mm) centers. 6" and 10" bells also mount on 4" (102 mm) square boxes. Specified for timing, scheduling, paging and general alarm applications. 4" (102 mm) sizes recommended for quiet office areas. 6" (152 mm) sizes for moderate noise level areas such as general factory areas. 10" (254 mm) sizes for loud areas such as heavy machine shops. Available with protective grilles. May be weatherproofed with the addition of a weatherproof box. See Adaptabel Accessories for available options.
Also known as: 782640235607, 340-6G5
Specifications
Mounting: | Surface |
Color: | Gray |
Volts AC: | 24 |
Diameter: | 6 in |
Mounting: | Surface |
Volts AC: | 24 |
Color: | Gray |
Diameter: | 6 in |
Customer Reviews
No reviews for this product
(0)