Vibrating Bell, 24VDC, Diameter: 6", 0.35A, Die Cast Housing

Item #: 225983
Cat #: 435-6G1
UPC: 782640245439
Sign In or Register to view pricing and more.
Documents & Guides
Vibrating Bell, 24 Volt DC, Diameter: 6", 0.35 Amp, Color: Gray, Die Cast Housing

Overview

Vibrating Bell, 24 Volt DC, Diameter: 6", 0.35 Amp, Color: Gray, Die Cast Housing
Also known as: 782640245439, 435-6G1

Specifications

Volts DC: 24
Mounting: Surface
Color: Gray
Material: Steel
Diameter: 6 in
Amps: 0.350
Volts DC: 24
Color: Gray
Diameter: 6 in
Mounting: Surface
Material: Steel
Amps: 0.350

Customer Reviews

No reviews for this product
(0)