Vibrating Bells
48 Found
Edwards
Vibrating Bell, 24 VAC, Diameter: 4", Gray
Item #: 86146
CAT #: 340-4G5
UPC: 782640234808
Sign In or Register to view pricing and more.
Edwards
Vibrating Bell, 24VDC, Diameter: 6", 0.35A, Die Cast Housing
Item #: 225983
CAT #: 435-6G1
UPC: 782640245439
Sign In or Register to view pricing and more.
Edwards
Vibrating Bell, 120 VAC, 6", Surface Mount, Gray
Item #: 35579
CAT #: 340-6N5
UPC: 782640235805
Sign In or Register to view pricing and more.
Edwards
Vibrating Bell, 120 VAC, 4", Surface Mount, Gray
Item #: 35628
CAT #: 340-4N5
UPC: 782640235003
Sign In or Register to view pricing and more.
Edwards
Vibrating Bell, 24V DC, 10", Gry
Item #: 269052
CAT #: 435-10G1
UPC: 782640245552
Sign In or Register to view pricing and more.
Edwards
Vibrating Bell, Exposed Gong, 6 - 8 VAC, 3 - 6 DVC
Item #: 34195
CAT #: 744
UPC: 782640256404
Sign In or Register to view pricing and more.
Edwards
Vibrating Bell, 120VAC, General Alarm, 6", Die Cast Housing
Item #: 186274
CAT #: 438D-6N5-R
UPC: 793016022851
Sign In or Register to view pricing and more.
Edwards
Back Box, Outdoor Rated
Item #: 32738
CAT #: 449
UPC: 782640245651
Sign In or Register to view pricing and more.
Federal Signal
Vibrating Mechanism, 120VAC, 0.08A, Metallic
Item #: 64845
CAT #: 500-120-1
UPC: 782979300007
Sign In or Register to view pricing and more.
Federal Signal
Vibrating Bell, Diameter: 10", Gray, Metallic
Item #: 85580
CAT #: A10
UPC: 782979237303
Sign In or Register to view pricing and more.
Federal Signal
Vibrating Bell Mechanism, 24VDC, 0.8A, Gray
Item #: 85334
CAT #: 600-024-1
UPC: 782979309307
Sign In or Register to view pricing and more.
Edwards
Vibrating Bell, 24 VAC, 6", Surface Mount, Gray
Item #: 35603
CAT #: 340-6G5
UPC: 782640235607
Sign In or Register to view pricing and more.
Edwards
Vibrating Bell, 120VAC, 10", 0.35A
Item #: 86141
CAT #: 340-10N5
UPC: 782640236406
Sign In or Register to view pricing and more.
Edwards
Vibrating Bell, Enclosed, 6-8VAC, 3-6VDC, 1.20A, Gray
Item #: 86114
CAT #: 720
UPC: 782640255605
Sign In or Register to view pricing and more.
Edwards
BELL 4 24V60HZ
Item #: 86155
CAT #: 156G-4G5
UPC: 782640223475
Sign In or Register to view pricing and more.
Edwards
Vibrating Bell, 24VDC, General Alarm, 4", Die Cast Housing
Item #: 65895
CAT #: 435-4G1
UPC: 782640245224
Sign In or Register to view pricing and more.
Edwards
Vibrating Bell, 24 VAC, Diameter: 4", Gray
Vibrating Bell, 24 Volt AC, Diameter: 4", Depth: 2-13-32", 0.310 Amp, 7.4 VA, 88 dB @ 10 ft, Surface Mount, Color: Gray.
Item #: 86146
CAT #: 340-4G5
UPC: 782640234808
Category:
Vibrating Bells
Made in USA
Sign In or Register to view pricing and more.
Edwards
Vibrating Bell, 24VDC, Diameter: 6", 0.35A, Die Cast Housing
Vibrating Bell, 24 Volt DC, Diameter: 6", 0.35 Amp, Color: Gray, Die Cast Housing
Item #: 225983
CAT #: 435-6G1
UPC: 782640245439
Category:
Vibrating Bells
Sign In or Register to view pricing and more.
Edwards
Vibrating Bell, 120 VAC, 6", Surface Mount, Gray
Vibrating Bell, 120 Volt AC, Diameter: 6", Depth: 3-11/16", 0.070 Amp, 8.4 VA, 92 dB @ 10 ft, Surface Mount, Color: Gray.
Item #: 35579
CAT #: 340-6N5
UPC: 782640235805
Category:
Vibrating Bells
Sign In or Register to view pricing and more.
Edwards
Vibrating Bell, 120 VAC, 4", Surface Mount, Gray
Vibrating Bell, 120 Volt AC, Diameter: 4", Depth: 2-13-32", 0.062 Amp, 7.4 VA, 88 dB @ 10 ft, Surface Mount,, Color: Gray.
Item #: 35628
CAT #: 340-4N5
UPC: 782640235003
Category:
Vibrating Bells
Sign In or Register to view pricing and more.
Edwards
Vibrating Bell, 24V DC, 10", Gry
Vibrating Bell, 24 Volt DC, Diameter: 10" Gong, 0.062 Amp, 1.5 VA, 94 decibels at 10 feet, General Alarm, Gray
Item #: 269052
CAT #: 435-10G1
UPC: 782640245552
Category:
Vibrating Bells
Sign In or Register to view pricing and more.
Edwards
Vibrating Bell, Exposed Gong, 6 - 8 VAC, 3 - 6 DVC
Vibrating Bell, Exposed Gong, Non-Adjustable, 6-8 Volt AC, 3-6 Volt DC, 1.0 Amp
Item #: 34195
CAT #: 744
UPC: 782640256404
Category:
Vibrating Bells
Sign In or Register to view pricing and more.
Edwards
Vibrating Bell, 120VAC, General Alarm, 6", Die Cast Housing
Vibrating Bell, 120 Volt AC, Diameter: 6", 0.034 Amp, 76 dB @ 66 Ft, Surface Mount, Color: Red.
Item #: 186274
CAT #: 438D-6N5-R
UPC: 793016022851
Category:
Vibrating Bells
Sign In or Register to view pricing and more.
Edwards
Back Box, Outdoor Rated
Back Box, Outdoor Rated, For Use With 340/435 Series DC Bells
Item #: 32738
CAT #: 449
UPC: 782640245651
Category:
Vibrating Bells
Sign In or Register to view pricing and more.
Federal Signal
Vibrating Mechanism, 120VAC, 0.08A, Metallic
Vibrating Mechanism, 120 Volt AC, 0.08 Amp, Metallic ***Bell Sold Separately***
Item #: 64845
CAT #: 500-120-1
UPC: 782979300007
Category:
Vibrating Bells
Sign In or Register to view pricing and more.
Federal Signal
Vibrating Bell, Diameter: 10", Gray, Metallic
Vibrating Bell, Diameter: 10", Depth: 2-1/4", 102 dB @ 10 M, Surface Mount, Color: Gray. Requires Vibrating Mechanism.
Item #: 85580
CAT #: A10
UPC: 782979237303
Category:
Vibrating Bells
Made in USA
Sign In or Register to view pricing and more.
Federal Signal
Vibrating Bell Mechanism, 24VDC, 0.8A, Gray
Vibrating Bell, 24 Volt DC, Diameter: 4", 6", or 10", 0.8 Amp, 98-102 dB @ 10 ft, Surface Mount, Color: Gray.
Item #: 85334
CAT #: 600-024-1
UPC: 782979309307
Category:
Vibrating Bells
Made in USA
Sign In or Register to view pricing and more.
Edwards
Vibrating Bell, 24 VAC, 6", Surface Mount, Gray
Vibrating Bell, 24 Volt AC, Diameter: 6", Depth: 3-11/16", 0.350 Amp, 8.4 VA, 92 dB @ 10 ft, Surface Mount, Color: Gray.
Item #: 35603
CAT #: 340-6G5
UPC: 782640235607
Category:
Vibrating Bells
Sign In or Register to view pricing and more.
Edwards
Vibrating Bell, 120VAC, 10", 0.35A
Vibrating Bell, 120 Volt AC, Diameter: 10 Inch, 0.35 Amp, Outdoor Rated, Surface Mount, Die Cast Housing
Item #: 86141
CAT #: 340-10N5
UPC: 782640236406
Category:
Vibrating Bells
Made in USA
Sign In or Register to view pricing and more.
Edwards
Vibrating Bell, Enclosed, 6-8VAC, 3-6VDC, 1.20A, Gray
Vibrating Bell, Enclosed, Non-Adjustable, 6-8 Volt AC, 3-6Volt DC, 1.20 Amp
Item #: 86114
CAT #: 720
UPC: 782640255605
Category:
Vibrating Bells
Sign In or Register to view pricing and more.
Edwards
BELL 4 24V60HZ
Self-contained underdome monitor bell. Insulated, and grounded vibrating bell with concealed plunger. Supplied with weatherproof gasket for outdoor applications. Corrosion resistant gray finish. 4 inch gong.
Item #: 86155
CAT #: 156G-4G5
UPC: 782640223475
Category:
Vibrating Bells
Made in USA
Sign In or Register to view pricing and more.
Edwards
Vibrating Bell, 24VDC, General Alarm, 4", Die Cast Housing
Vibrating Bell, 24 Volt DC, Diameter: 4", Depth: 2-15/32", 0.062 Amp, 1.5 VA, 90 dB @ 10 ft, Surface Mount, Color: Gray.
Item #: 65895
CAT #: 435-4G1
UPC: 782640245224
Category:
Vibrating Bells
Made in USA
Sign In or Register to view pricing and more.