This product has been discontinued.
Miniature Lungen Buzzer, 24V AC, 0.25 Amp, 6 VA, 68 dB @ 10 ft, S
Item #:
114393
Cat #:
15-1G5
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Lungen Buzzer, 24V AC, 0.25 Amp, 6 VA, 68 dB @ 10 ft, Surface Mount, Dimensions: 2-1/8" H x 1-13/16" W x 19/32" D, Color: Gray.
Overview
Miniature Lungen Buzzer, 24V AC, 0.25 Amp, 6 VA, 68 dB @ 10 ft, Surface Mount, Dimensions: 2-1/8" H x 1-13/16" W x 19/32" D, Color: Gray.
Also known as: 15-1G5
Specifications
Mounting: | Surface |
Color: | Gray, Silver |
Volts AC: | 24 |
Mounting: | Surface |
Volts AC: | 24 |
Color: | Gray, Silver |
Customer Reviews
No reviews for this product
(0)