Explosion-Proof Horn, NEMA 4X, 24V DC, Red

Item #: 828930
Cat #: DB1PULA024C3NNNR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Explosion-Proof Horn, NEMA 4X/IP66, 24 Volt DC, 93 Decibel Rated, 27 Tone, Marine Grade Alloy, Red

Overview

Explosion-Proof Horn, NEMA 4X/IP66, 24 Volt DC, 93 Decibel Rated, 27 Tone, Marine Grade Alloy, Red
Also known as: DB1PULA024C3NNNR

Specifications

Color: Red
Volts DC: 24
Material: Alloy Steel
Range: 93 dB
Color: Red
Material: Alloy Steel
Volts DC: 24
Range: 93 dB

Customer Reviews

No reviews for this product
(0)