Recordable Horn with Beacon, 14-30V DC, Frame E

Item #: 490456
Cat #: 855H-RC30E4
UPC: 885630221724
Sign In or Register to view pricing and more.
Documents & Guides
Recordable Horn with Beacon, 14-30V DC, Frame E, 111dB(A) Voice, 126dB(A) Tone Output at 1 m, UL Type 3R/4/4X/13, IP66, Red LED Beacon

Overview

Recordable Horn with Beacon, 14-30V DC, Frame E, 111dB(A) Voice, 126dB(A) Tone Output at 1 m, UL Type 3R/4/4X/13, IP66, Red LED Beacon
Allen-Bradley® Bulletins 855H and 855HM high performance electronic horns come in standalone electronic horns or with beacon varieties. They are available in plastic or marine-grade aluminum housing. Catalog item 855H-RC30E4 is a red LED beacon, 14-30 V DC Bulletin 855H recordable horn with beacon from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630221724, 855H-RC30E4

Specifications

Color: Red
Volts DC: 30
Type: Recordable
Color: Red
Type: Recordable
Volts DC: 30

Customer Reviews

No reviews for this product
(0)