Vibrating Horn, Flush Mount, 120V AC, 0.13A, Gray, Die Cast
Item #:
65475
Cat #:
870-N5
UPC:
782640261408
Sign In or Register to view pricing and more.
Documents & Guides
Vibrating Horn, Flush Mount, 120V AC, 0.13A, Gray, Die Cast
Overview
Vibrating Horn, Flush Mount, 120V AC, 0.13A, Gray, Die Cast
Also known as: 782640261408, 870-N5
Specifications
Volts AC: | 120 |
Color: | Gray |
Amps: | 0.130 |
Volts AC: | 120 |
Amps: | 0.130 |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)