Horns

153 Found
Edwards

Vibrating Horn, Grille Type, Outdoor, 120V AC

Item #: 65519
CAT #: 876-N5
UPC: 782640263006
Sign In or Register to view pricing and more.
Federal Signal

Vibrating Horn, 120V AC, Surface Mount, Gray

Item #: 36075
CAT #: 350-120-30
UPC: 782979205302
Sign In or Register to view pricing and more.
Edwards

Vibrating Horn, 120VAC, 0.13A, 103dB, Panel Mount, NEMA 4X, Gray

Item #: 35106
CAT #: 870P-N5
UPC: 782640600108
Sign In or Register to view pricing and more.
Edwards

Vibrating Horn, Grille Type, 120 VAC, Diameter: 5 Inch

Item #: 65562
CAT #: 874-N5
UPC: 782640262405
Sign In or Register to view pricing and more.
Allen-Bradley

Electric Horn, General Purpose, 24V AC/DC, 108dB @ 10'

Item #: 64259
CAT #: 855H-SG24GPA
UPC: 662074892846
Sign In or Register to view pricing and more.
Allen-Bradley

Electric Horn, General Purpose, 120VAC, 108dB, Surface Mount, White

Item #: 3839
CAT #: 855H-SG10GPA
UPC: 662074892853
Sign In or Register to view pricing and more.
Edwards

Vibrating Horn, 24V DC, Surface Mount

Item #: 65541
CAT #: 875-G1
UPC: 782640262702
Sign In or Register to view pricing and more.
Allen-Bradley

Industrial Horn, 10 - 30 VDC, 126dB @ 1 m, 45-Tone, Standard Base

Item #: 42476
CAT #: 855H-BD30ED
UPC: 611320578560
Sign In or Register to view pricing and more.
Federal Signal

Vibrating Horn, Fire Regulated, 90dB @ 10', Gray

Item #: 713792
CAT #: 450E-024
UPC: 782979231387
Sign In or Register to view pricing and more.
Allen-Bradley

Industrial Horn, 115V AC, 50/60Hz, 100dB @ 1m, 10 Tones, 2-Circuit

Item #: 63543
CAT #: 855H-BA10AD
UPC: 611320543452
Sign In or Register to view pricing and more.
Allen-Bradley

Electric Horn, General Purpose, 120VAC, 108dB @ 10'

Item #: 76860
CAT #: 855H-FG10GPA
UPC: 662074892884
Sign In or Register to view pricing and more.
Federal Signal

HazLoc Horn, 120V AC, 0.18A, NEMA 4X

Item #: 64532
CAT #: 350WBX-120
UPC: 782979202455
Sign In or Register to view pricing and more.
Allen-Bradley

Industrial Horn, 10-30V DC, 100dB @ 1m, 10 Tones, 2-Circuit

Item #: 42172
CAT #: 855H-BD30AD
UPC: 611320578522
Sign In or Register to view pricing and more.
Edwards

Vibrating Horn, 24VDC, 0.16A, 101dB @ 10', NEMA 4X, Die Cast

Item #: 65496
CAT #: 877-G1
UPC: 782640263105
Sign In or Register to view pricing and more.
Allen-Bradley

Industrial Horn, 10-30V DC, 104dB @ 1m, 32 Tones, 3-Circuit

Item #: 80878
CAT #: 855H-BD30BD
UPC: 611320578539
Sign In or Register to view pricing and more.
Allen-Bradley

Industrial Horn, 10 - 30 VDC, 113dB @ 10 Feet, Surface Base

Item #: 290882
CAT #: 855H-SG30GPE
UPC: 885630067377
Sign In or Register to view pricing and more.
Edwards

Vibrating Horn, Grille Type, Outdoor, 120V AC

Vibrating Horn, 120 Volt AC, 0.13 Amp, 15.6VA, 103 Decibel at 10 Feet, Surface Mount, Dimensions: 4-7/8(H) x 4-4/8(W) x 3-5/16(D) Inch, NEMA 4X, Color: Gray
Item #: 65519
CAT #: 876-N5
UPC: 782640263006
Category: Outdoor Horns
Sign In or Register to view pricing and more.
Federal Signal

Vibrating Horn, 120V AC, Surface Mount, Gray

Vibratone Horn, 120V AC, 0.18 Amp, 100 dB @ 10 ft, Surface Mount, Dimensions: 4" H x 4" W x 2.5" D, Color: Gray.
Item #: 36075
CAT #: 350-120-30
UPC: 782979205302
Category: Indoor Horns
Sign In or Register to view pricing and more.
Edwards

Vibrating Horn, 120VAC, 0.13A, 103dB, Panel Mount, NEMA 4X, Gray

Vibrating Horn, 120V AC, 0.13 Amp, 15.6 VA, 103 dB @ 10 ft, Panel Mount, Dimensions: 4-5/8" H x 4-5/8" W x 1-7/8" D, NEMA 4X, Color: Gray.
Item #: 35106
CAT #: 870P-N5
UPC: 782640600108
Category: Indoor Horns
Sign In or Register to view pricing and more.
Edwards

Vibrating Horn, Grille Type, 120 VAC, Diameter: 5 Inch

Vibrating Horn, 120V AC, 0.13 Amp, 15.6 VA, 103 dB @ 10 ft, Surface Mount, Dimensions: 5" H x 5" W x 2-1/8" D, Color: Gray.
Item #: 65562
CAT #: 874-N5
UPC: 782640262405
Category: Indoor Horns
Sign In or Register to view pricing and more.
Allen-Bradley

Electric Horn, General Purpose, 24V AC/DC, 108dB @ 10'

Electric Horn, General Purpose, 24 Volt AC/DC, 108 Decibel at 10 Feet, Surface Mount, Gray
Item #: 64259
CAT #: 855H-SG24GPA
UPC: 662074892846
Category: Outdoor Horns
Sign In or Register to view pricing and more.
Allen-Bradley

Electric Horn, General Purpose, 120VAC, 108dB, Surface Mount, White

Electric Horn, General Purpose, 120 Volt AC, 108 Decibel, NEMA 4/4X and IP66, Surface Mount, White
Item #: 3839
CAT #: 855H-SG10GPA
UPC: 662074892853
Category: Outdoor Horns
Sign In or Register to view pricing and more.
Edwards

Vibrating Horn, 24V DC, Surface Mount

Vibrating Horn, 24V DC, Surface Mount, 3.8VA, 101dB @ 100 Feet
Item #: 65541
CAT #: 875-G1
UPC: 782640262702
Category: Indoor Horns
Sign In or Register to view pricing and more.
Allen-Bradley

Industrial Horn, 10 - 30 VDC, 126dB @ 1 m, 45-Tone, Standard Base

Industrial Horn, 10 - 30 VDC, 126dB @ 1metert, 45-Tone, Standard Base, Gray
Item #: 42476
CAT #: 855H-BD30ED
UPC: 611320578560
Category: Outdoor Horns
Sign In or Register to view pricing and more.
Federal Signal

Vibrating Horn, Fire Regulated, 90dB @ 10', Gray

Vibrating Horn, Fire Regulated, 16 to 33 Volt DC, 0.25A, 90 Decibel at 10 Feet, Gray
Item #: 713792
CAT #: 450E-024
UPC: 782979231387
Category: Indoor Horns
Sign In or Register to view pricing and more.
Allen-Bradley

Industrial Horn, 115V AC, 50/60Hz, 100dB @ 1m, 10 Tones, 2-Circuit

High-Performance Industrial Horn, 115V AC, 50/60Hz, 100dB @ 1 meter, 10 Selectable Tones, 2-Circuit
Item #: 63543
CAT #: 855H-BA10AD
UPC: 611320543452
Category: Outdoor Horns
Sign In or Register to view pricing and more.
Allen-Bradley

Electric Horn, General Purpose, 120VAC, 108dB @ 10'

Electric Horn, General Purpose, 120 Volt AC, 108 Decibel at 10 Feet, Semi-Flush Mount, Gray
Item #: 76860
CAT #: 855H-FG10GPA
UPC: 662074892884
Category: Outdoor Horns
Sign In or Register to view pricing and more.
Federal Signal

HazLoc Horn, 120V AC, 0.18A, NEMA 4X

Vibratone Hazardous Location Horn, 120 Volt AC, 0.18 Amp, NEMA 4X, 100 Decibels at 10 Feet, Zinc Die Cast With Corrosion Resistant Polyurethane Finish, Black
Item #: 64532
CAT #: 350WBX-120
UPC: 782979202455
Category: Outdoor Horns
Sign In or Register to view pricing and more.
Allen-Bradley

Industrial Horn, 10-30V DC, 100dB @ 1m, 10 Tones, 2-Circuit

High-Performance Industrial Horn, 10-30V, 100dB @ 1 meter, 10 Selectable Tones, 2 Circuit DC, Standard Base, Conduit Feed
Item #: 42172
CAT #: 855H-BD30AD
UPC: 611320578522
Category: Outdoor Horns
Sign In or Register to view pricing and more.
Edwards

Vibrating Horn, 24VDC, 0.16A, 101dB @ 10', NEMA 4X, Die Cast

Vibrating Horn, 24 Volt DC, 0.16 Amp, 101 Decibel at 10 Feet, NEMA 4X, Die Cast/Gray Powder Coat
Item #: 65496
CAT #: 877-G1
UPC: 782640263105
Category: Outdoor Horns
Sign In or Register to view pricing and more.
Allen-Bradley

Industrial Horn, 10-30V DC, 104dB @ 1m, 32 Tones, 3-Circuit

Industrial Horn, 10-30V DC, 104dB @ 1m, 32 Selectable Tones, 3-Circuit
Item #: 80878
CAT #: 855H-BD30BD
UPC: 611320578539
Category: Outdoor Horns
Sign In or Register to view pricing and more.
Allen-Bradley

Industrial Horn, 10 - 30 VDC, 113dB @ 10 Feet, Surface Base

Industrial Horn, 10 - 30 VDC, 113dB @ 10 Feet, Surface Base
Item #: 290882
CAT #: 855H-SG30GPE
UPC: 885630067377
Category: Outdoor Horns
Sign In or Register to view pricing and more.
Page 1 of 10
153 Items found