30W AMPLIFIED SPEAKER 120V HAZ LOC

Item #: 244677
Cat #: 302GCX-120
UPC: 782979200819
Sign In or Register to view pricing and more.
SelecTone 30 Watt Amplified Speaker, Hazardous Location, 120VAC, Gray - Available in 24VAC/DC, 120VAC and 240VAC. Reliable solid-state circuitry. Digital signal amplification. Fused input and output. Built-in gain control, adjustable between 0 dBa to 114dBa at 10 feet (0 dBa to 124 dBa at 1 meter). Type 4X, IP66, IP69K enclosure. External mounting tabs. Indoor/outdoor use. UL 1480 and CSFM Approved. UL and cUL Listed for Class I, Division 2, Groups A, B, C and D & Class II, Division 2, Groups F and G & Class III.

Overview

SelecTone 30 Watt Amplified Speaker, Hazardous Location, 120VAC, Gray - Available in 24VAC/DC, 120VAC and 240VAC. Reliable solid-state circuitry. Digital signal amplification. Fused input and output. Built-in gain control, adjustable between 0 dBa to 114dBa at 10 feet (0 dBa to 124 dBa at 1 meter). Type 4X, IP66, IP69K enclosure. External mounting tabs. Indoor/outdoor use. UL 1480 and CSFM Approved. UL and cUL Listed for Class I, Division 2, Groups A, B, C and D & Class II, Division 2, Groups F and G & Class III.
Also known as: 782979200819, 302GCX-120

Specifications

Volts DC: 24
Volts AC: 120, 24, 240
Color: Gray
Amps: 0.300
Material: Aluminum
Volts DC: 24
Color: Gray
Material: Aluminum
Volts AC: 120, 24, 240
Amps: 0.300

Customer Reviews

No reviews for this product
(0)