Audible Signaling Speakers

57 Found
Federal Signal

Speaker Amplifier, 120V AC, Type 3R Enclosure, Gray

Item #: 36204
CAT #: 300GC-120
UPC: 782979200215
Sign In or Register to view pricing and more.
Bogen

BOG MB8TSQ 8" METAL BOX SPKR 70/25V

Item #: 541922
CAT #: MB8TSQ
UPC: 765368370089
Sign In or Register to view pricing and more.
Federal Signal

Speaker Amp, 120V AC, 0.20A, Gry

Item #: 64781
CAT #: 300GCX-120
UPC: 782979200376
Sign In or Register to view pricing and more.
Federal Signal

Speaker Amplifier, 120VAC, 0.30A, 114dB @ 10', NEMA 3R, Gray

Item #: 37360
CAT #: 302GC-120
UPC: 782979200802
Sign In or Register to view pricing and more.
Bogen

Reentrant Horn Loudspeaker, 25 or 70VAC, 121dB @ 4', Brown

Item #: 66198
CAT #: SPT15A
UPC: 765368360332
Sign In or Register to view pricing and more.
Federal Signal

Speaker Amplifier, 24V AC, Type 3R Enclosure, Gray

Item #: 64894
CAT #: 300GC-024
UPC: 782979200116
Sign In or Register to view pricing and more.
GAI-Tronics

CEILING SPEAKER 6W UL1480

Item #: 2101657
CAT #: VES-561T
UPC:
Sign In or Register to view pricing and more.
Bogen

2X2 Drop-In Ceiling Speaker - White

Item #: 639509
CAT #: CSD2X2VRU
UPC: 765368480528
Sign In or Register to view pricing and more.
Speco Technologies

WEATHER RESISTANT 3 WAY SPEAKERS W/ TRANSFORMER WHITE

Item #: 225263
CAT #: DMS3TSW
UPC: 030519060325
Sign In or Register to view pricing and more.
Speco Technologies

PA Speaker, 20W, 6"

Item #: 1431389
CAT #: ASPC20
UPC: 030519190206
Sign In or Register to view pricing and more.
Federal Signal

Public Address Hazardous Location Speaker, 30W

Item #: 273047
CAT #: AM302GCX
UPC: 782979600848
Sign In or Register to view pricing and more.
Federal Signal

30W AMPLIFIED SPEAKER 120V HAZ LOC

Item #: 244677
CAT #: 302GCX-120
UPC: 782979200819
Sign In or Register to view pricing and more.
GAI-Tronics

SPKR 20W POLY CARB 70V XFMR

Item #: 2325853
CAT #: HP20T-70
UPC:
Sign In or Register to view pricing and more.
Federal Signal

SPEAKER AMP EXPL PRF 30 W 120-240VAC

Item #: 694812
CAT #: 302X-120-240
UPC: 782979221463
Sign In or Register to view pricing and more.
Federal Signal

SELECTONE 24VDC HAZ LOC UL GRAY

Item #: 147933
CAT #: 304GCX-024
UPC: 782979208389
Sign In or Register to view pricing and more.
Speco Technologies

6" X 8" Weatherproof PA Speaker

Item #: 361221
CAT #: SPC15R
UPC: 030519181150
Sign In or Register to view pricing and more.
Federal Signal

Speaker Amplifier, 120V AC, Type 3R Enclosure, Gray

SelecTone Speaker Amplifer, 120V AC, 0.27 Amp, 110 dB @ 10 ft, Surface Mount, Dimensions: 12-1/4" H x 8" W x 8-1/4" D, NEMA 3R, Color: Gray ***Tone Module Not Included***
Item #: 36204
CAT #: 300GC-120
UPC: 782979200215
Sign In or Register to view pricing and more.
Bogen

BOG MB8TSQ 8" METAL BOX SPKR 70/25V

BOG MB8TSQ 8" METAL BOX SPKR 70/25V BOGEN
Item #: 541922
CAT #: MB8TSQ
UPC: 765368370089
Sign In or Register to view pricing and more.
Federal Signal

Speaker Amp, 120V AC, 0.20A, Gry

Speaker Amplifier, 120 Volt AC, 0.20 Amp, 110 Decibel at 10 Feet, NEMA 4X, Gray, Aluminum
Item #: 64781
CAT #: 300GCX-120
UPC: 782979200376
Sign In or Register to view pricing and more.
Federal Signal

Speaker Amplifier, 120VAC, 0.30A, 114dB @ 10', NEMA 3R, Gray

Speaker Amplifier, 120 Volt AC, 0.30 Amp, 114 Decibel at 10 Feet, NEMA 3R, Indoor/Outdoor, Gray
Item #: 37360
CAT #: 302GC-120
UPC: 782979200802
Sign In or Register to view pricing and more.
Bogen

Reentrant Horn Loudspeaker, 25 or 70VAC, 121dB @ 4', Brown

Reentrant Horn Loudspeaker, 25 or 70V AC, 15 Watt, 121 dB @ 4 ft, Surface Mount, Diameter: 9", Depth: 9-1/4", Weatherproof, Color: Brown.
Item #: 66198
CAT #: SPT15A
UPC: 765368360332
Sign In or Register to view pricing and more.
Federal Signal

Speaker Amplifier, 24V AC, Type 3R Enclosure, Gray

SelecTone Speaker Amplifer, 24V AC, 0.27 Amp, 110 dB @ 10 ft, Surface Mount, Dimensions: 12-1/4" H x 8" W x 8-1/4" D, NEMA 3R, Color: Gray.
Item #: 64894
CAT #: 300GC-024
UPC: 782979200116
Sign In or Register to view pricing and more.
GAI-Tronics

CEILING SPEAKER 6W UL1480

CEILING SPEAKER 6W UL1480
Item #: 2101657
CAT #: VES-561T
UPC:
Sign In or Register to view pricing and more.
Bogen

2X2 Drop-In Ceiling Speaker - White

Bogen CSD2X2VRU 2x2 Drop In Ceiling Speakers with Back Can Recessed Volume Bright White
Item #: 639509
CAT #: CSD2X2VRU
UPC: 765368480528
Sign In or Register to view pricing and more.
Speco Technologies

WEATHER RESISTANT 3 WAY SPEAKERS W/ TRANSFORMER WHITE

SPO DMS3TSW 70/25V 50W INDOOR OUTDOOR 3-WAY POLYPROPYLENE CONESPEAKER SYSTEM WITH DUAL BUILT-IN LINE TRANSFORMER FREQ RESP 55HZ-20KHZ 15W/330 OHMS 7.5W/660 OHMS 2W/2500 OHMS 1W/5000 OHMS 4.375(L) X 4.5(W) X 7.25(H) WHITE WITH MOUNTING BRACKET
Item #: 225263
CAT #: DMS3TSW
UPC: 030519060325
Sign In or Register to view pricing and more.
Speco Technologies

PA Speaker, 20W, 6"

ASPC20 20 Watt 6" ABS plastic amplified weatherproof Public Address Speaker
Item #: 1431389
CAT #: ASPC20
UPC: 030519190206
Sign In or Register to view pricing and more.
Federal Signal

Public Address Hazardous Location Speaker, 30W

AudioMaster® Public Address Hazardous Location Speaker, 30 Watt, Transformer 25/70 Vrms, 114 Decibel at 10 Feet, Wall Mount, (2) 1/2 Inch Conduit Openings, 180 Degree Rotation, NEMA 4X, Die Cast Aluminum, Gray
Item #: 273047
CAT #: AM302GCX
UPC: 782979600848
Sign In or Register to view pricing and more.
Federal Signal

30W AMPLIFIED SPEAKER 120V HAZ LOC

SelecTone 30 Watt Amplified Speaker, Hazardous Location, 120VAC, Gray - Available in 24VAC/DC, 120VAC and 240VAC. Reliable solid-state circuitry. Digital signal amplification. Fused input and output. Built-in gain control, adjustable between 0 dBa to 114dBa at 10 feet (0 dBa to 124 dBa at 1 meter). Type 4X, IP66, IP69K enclosure. External mounting tabs. Indoor/outdoor use. UL 1480 and CSFM Approved. UL and cUL Listed for Class I, Division 2, Groups A, B, C and D & Class II, Division 2, Groups F and G & Class III.
Item #: 244677
CAT #: 302GCX-120
UPC: 782979200819
Sign In or Register to view pricing and more.
GAI-Tronics

SPKR 20W POLY CARB 70V XFMR

SPKR 20W POLY CARB 70V XFMR
Item #: 2325853
CAT #: HP20T-70
UPC:
Sign In or Register to view pricing and more.
Federal Signal

SPEAKER AMP EXPL PRF 30 W 120-240VAC

SelecTone Explosion-Proof Amplified Speaker, 120/240VAC - Available in 24VAC/DC and 120/240VAC. Digital signal amplification. Fused input and output. Built-in gain control, adjustable between 0 dBa to 114 dBa at 10 feet (0 dBa to 124 dBa at 1 meter). Type 4X, IP65 enclosure. UL 1480 and CSFM Approved. UL and cUL Listed.
Item #: 694812
CAT #: 302X-120-240
UPC: 782979221463
Sign In or Register to view pricing and more.
Federal Signal

SELECTONE 24VDC HAZ LOC UL GRAY

SelecTone Hazardous Location Amplified Speaker, UL Fire Listed - Available in 24VDC. Four wire supervisable power circuit. Capable of producing tones or voice messages. Built in gain control. Digital signal amplification. Fused input and output. Cast aluminum housing, spun aluminum projector. External mounting tabs. Indoor/outdoor use. Type 4X, IP66 enclosure. IP69K compliant. CSFM Approved. UL and cUL Listed for Class I, Division 2, Groups A, B, C and D & Class II, Division 2, Groups F and G & Class III. UL Fire Listed and ULC Fire Listed models available.
Item #: 147933
CAT #: 304GCX-024
UPC: 782979208389
Sign In or Register to view pricing and more.
Speco Technologies

6" X 8" Weatherproof PA Speaker

SPC-15R 6" X 8" Weatherproof PA Speaker. Wide horizontal horn design allows premium sideways sound dispersion. Rugged aluminum casing provides weatherproofing to extend the life of the unit.
Item #: 361221
CAT #: SPC15R
UPC: 030519181150
Sign In or Register to view pricing and more.
Page 1 of 4
57 Items found