Sounder, Transducer, Single Tone, 70MM, 24VAC/DC, Black

Item #: 56277
Cat #: 855T-B24SA1
UPC: 662072701140
Sign In or Register to view pricing and more.
Documents & Guides
Sounder, Transducer, Single Tone, 24 Volts AC/DC, Diameter 70 mm, Color Black

Overview

Sounder, Transducer, Single Tone, 24 Volts AC/DC, Diameter 70 mm, Color Black
Also known as: 662072701140, 855T-B24SA1

Specifications

Volts DC: 24
Color: Black
Volts AC: 24
Size: 70 mm
Volts DC: 24
Volts AC: 24
Color: Black
Size: 70 mm

Customer Reviews

No reviews for this product
(0)