AC/DC - Plug-in w/ Battery Backup - Thef

Item #: 522722
Cat #: 21006462
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Kidde 21006462 Plug-In Carbon Monoxide Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 60 MILAMP Operating, 40 - 100 DEG F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 5 IN Width X 3-7/8 IN Height X 1-11/16 IN Depth, Green And Red LED Display, Mounting: Wall, Included: 9 V Battery, UL 2034

Overview

Kidde 21006462 Plug-In Carbon Monoxide Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 60 MILAMP Operating, 40 - 100 DEG F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 5 IN Width X 3-7/8 IN Height X 1-11/16 IN Depth, Green And Red LED Display, Mounting: Wall, Included: 9 V Battery, UL 2034
Also known as: 21006462

Specifications

Volts AC: 120
Type: Battery Backup
Volts AC: 120
Type: Battery Backup

Customer Reviews

No reviews for this product
(0)