Carbon Monoxide Alarm 9CO5-LP *** Discontinued ***
Item #:
109848
Cat #:
9CO5-02
UPC:
047871088720
Sign In or Register to view pricing and more.
Documents & Guides
Carbon Monoxide Alarm 9CO5-LP9CO5-LP Carbon Monoxide Alarm, (3) AA Battery Operated, Size: 2.75" High, 4.50" Wide, 1.50" Depth, Color: White. *** Not California Title 24 Compliant *** *** Discontinued ***
Overview
Carbon Monoxide Alarm 9CO5-LP9CO5-LP Carbon Monoxide Alarm, (3) AA Battery Operated, Size: 2.75" High, 4.50" Wide, 1.50" Depth, Color: White. *** Not California Title 24 Compliant *** *** Discontinued ***
The Kidde KN-COB-LP2 provides you and your family with a loud warning signal against the dangers of elevated carbon monoxide levels in your home. The battery operated CO alarm provides continuous monitoring of CO levels, even during power outages when AC- only units are not providing protection.
Also known as: 047871088720, 9CO5-02
Specifications
Mounting: | Surface |
Color: | White |
Diameter: | 4 1/2 in |
Depth: | 1 1/2 in |
Type: | Battery Operated |
Mounting: | Surface |
Diameter: | 4 1/2 in |
Type: | Battery Operated |
Color: | White |
Depth: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)